Shop All Bookcases & Bookshelves
Bush Ind
Bush Furniture 5-Shelf Bookcase with Doors - Storm Gray - Studio C Series
Mfr # STC015SG
Zoro # G308421252
product price: $793.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$793.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bush Ind
- MFR # STC015SG
- Zoro # G308421252
- UPC # 42976071622
- Country of Origin United States
- Category Bookcases & Bookshelves
Description
the bush business furniture studio c 5-shelf bookcase with doors looks great, works hard and adjusts to fit the needs of your office. Designed with 2 fixed and 3 adjustable shelves, the bookcase holds your books and reference materials with room for your favorite decorative accents. Store a variety of items on the spacious and durable shelves, designed to hold up to 50 lbs each. a thermally fused laminate finish fends off scratches, stains and dents throughout years of everyday use. The doors conceal your office supplies and add an eye-catching touch to your workspace. With attractive brushed nickel hardware, doors cover the lower shelves and self-closing euro-style hinges make for an easy open and shut. The 5-shelf bookcase features a classic design but comes in a contemporary white or storm gray finish to fit perfectly in modern workspaces. Purchase a set of bookcases to build a complete storage wall that organizes your office and expresses your style. this contemporary 5-shelf bookcase comes with a 10 year warranty and meets ansi/bifma quality test standards. See the full collection for coordinating items available to make your office your own with studio c. Proven quality. Popular designs. Fresh finishes. Available in white or storm gray, studio c updates our best-selling products with a contemporary feel that works for you and your office. features: bundle includes: 36inw 5-shelf bookcase, bookcase door kit thermally fused laminate finish fends off scratches and stains to protect the 5-shelf bookcase with doors 3 adjustable shelves provide flexibility and 2 fixed shelves add stability durable shelves tested to hold up to 50 lbs. Each doors attach to 5-shelf bookcase to conceal lower shelves 36inw bookcase provides plenty of storage space for books, knickknacks and mo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCAGED ERGONOMICS ChangedeskMiniSmallCompactStandingDeskConverterDesktopRiser, CDMM-b (CDMM-B)
- HON Rectangle Occasional Table, 48" X 20" X 16", Harvest Top, High-Pressure Laminate (H80191.CC)
- DRIVE MEDICAL Hospital Bed Bedding in a Box (15030hbc)
- RICHELIEU HARDWARE Folding Table Leg, 28 in (711 mm), Aluminum, Adjustable (65671010)
- BUSH IND Bush Furniture 5-Shelf Bookcase with Doors - White - Studio C Series (STC015WH)
- BUSH IND Bush Furniture Bookshelf with 5 Shelves - 36inW - Hansen Cherry - Series C Elite (SRE221HC)
- HURON 6-slot Vertical Book Rack (HURHASZ0164)
- OFFICE STAR Bookcase, 36" Wx12" Dx48" H, Cherry (LBC361248-CHY)
- BASICWISE White Modern Wooden Storage Bookcase with Shelf, Playroom Bedroom Living and Office (QI004151.WT)
- TENNSCO 4-Shelf Stationary Bookcase, 52"x34-1/2" Champ/Putty (B-53CP)
- HUDSON & CANAL Henn & Hart Etta Blackened Bronze Bookcase - 63 x 30 x 14 in. (BK0438)
- Bush Ind Bookcases & Bookshelves