Shop All Desks
Bush Ind
Bush Furniture 48in Desk - Gray - Series A
Mfr # WC8448A
Zoro # G308421276
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
the bush business furniture series a 48w desk provides lasting comfort and durability in a compact package. Perfect for a small office or as part of a larger workspace, the commercial-grade desk features an open c-leg design to maximize legroom. Thick end panels resist damage, while a thermally fused laminate surface fends off scratches and stains for a long-lasting professional appearance. A comprehensive wire management system organizes and secures computer cables to keep them out of your way. Sturdy desk feet include encapsulated steel armature and adjustable levelers for use on all types of flooring. The office desk accepts a coordinating hutch, mobile file cabinets, keyboard tray or pencil drawer all sold separately. Series a completes your multi-person workspace, classroom, home office or anywhere in between with a variety of configuration options. Featuring 7 attractive two-tone finishes and contemporary styling, this commercial office furniture adapts to your surroundings. Customize any environment with a full line of affordable products, all backed by a 10 year warranty. Series a withstands the rigors of a 40-plus hour week and meets ansi/bifma quality test standards. features: thermally fused laminate finish fends off scratches and stains open c-leg design provides loads of legroom so you can work in comfort wire management system includes leg and desktop grommets with a channel on the modesty panel to keep cables under control complete your workspace with a coordinating hutch, mobile file cabinet, keyboard tray or pencil drawer all sold separately series a makes the most of any space with endless configuration options and 7 attractive two-tone finishes to match your style meets ansi/bifma quality test standards for performance and safety american made with u.s. And imported parts commerc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Arm Pad, Dark Blue, PR (66055BK-A4)
- WESTCLOX Clock Alarm Led White .6In (70044B)
- HIRSH 15" W 2 Drawer Desk Pedestal, White (19309)
- MARTEX Duvet Cover, Queen, 94" W, 94" L, PK12 (1C18618)
- BUSH IND Bush Furniture 72in Desk - Gray - Series A (WC84872)
- BUSH IND Bush Furniture 60in Credenza Desk - White - Studio C Series (SCD360WH)
- FLASH FURNITURE Wood Grain Sit to Stand Desk (NAN-IP-6-1-DKW-GG)
- OFFICESOURCE OS Laminate Collection L Shape Typical - OS208 (OS208CH)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20451)
- BESTAR Norma U-Shaped Desk, Walnut Grey & White (181851-000035)
- INTERNATIONAL CONCEPTS 30 W, 26 H, Unfinished, Hardwood (OF-41)
- Bush Ind Desks