Shop All File Cabinets
Bush Ind
Bush Furniture 2-Drawer Mobile File Cabinet - White - Studio C Series
Mfr # SCF116WHSU
Zoro # G308428572
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bush Ind
- MFR # SCF116WHSU
- Zoro # G308428572
- UPC # 42976071905
- Country of Origin United States
- Category File Cabinets
Description
the bush business furniture studio c 2 drawer mobile file cabinet rolls with you throughout your office or remains in place as needed on any surface. You'll have your letter, legal and a4-size paperwork organized in no time as the mobile file cabinet ships fully assembled for your convenience. Both drawers open on full-extension ball-bearing slides, making it easy to reach those pesky files all the way at the back. Dual-wheeled, hooded casters keep the 2 drawer cabinet moving wherever you want or remain in place on your office floor or carpet. A single lock secures both drawers to keep your paperwork private. When space is at a premium, the mobile file cabinet conveniently fits under your desk. Eye-catching brushed nickel drawer pulls complement the white or storm gray finish to make the cabinet as attractive as it is functional. this contemporary office furniture comes with a 10 year warranty and meets ansi/bifma quality test standards. See the full collection for coordinating items available to make your office your own with studio c. Proven quality. Popular designs. Fresh finishes. Available in white or storm gray, studio c updates our best-selling products with a contemporary feel that works for you and your office. features: 2 drawer mobile file cabinet ships fully assembled for your convenience thermally fused laminate finish fends off scratches and stains brushed nickel hardware complements the white or storm gray finish to complete the contemporary look mobile file cabinet rolls wherever you need it on two fixed and two swivel casters conveniently fits under coordinating studio c desks sold separately file drawers glide on smooth full-extension ball-bearing slides so you'll easily access all contents cabinet stores letter, legal and a4-size files while locking for
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO Ferris State University 26" x 15" Fight Song Mirror (MFghtFerrSt)
- SAFCO 22 in D, 29 1/2 in W, 45 in H, Gray, Steel/Compressed Wood (1923GR)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Dark Gray (HL-0001-DK-GY-GG)
- HASTINGS HOME Extra High Wedge Pillow Memory Foam with Bamboo Fiber Cover, for Snoring, Better Sleep (Pink) (910781ZGX)
- BUSH IND Bush Furniture Lateral File Cabinet, 2 Drawer with Double Handle Pulls - Hansen Cherry - Series C (WC24454C)
- HON 36" W 2 Drawer File Cabinet, Mahogany, Legal/Letter (H10563.NN)
- HON 18-1/4" W 2 Drawer File Cabinet, Putty, Legal (H312C.P.L)
- HON 30" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H672.L.L)
- FIREKING 12-3/16" W 4 Drawer Vertical File, Black, Letter (4-1825-CBL)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Light Gray, Letter (17645)
- SAFCO 46-1/2" W 10 Drawer File Cabinet, Tropic Sand, 30" x 42" (4986TS)
- Bush Ind File Cabinets