Shop All Buffets & Sideboards
Bush
Desk Shell, 72" X
Mfr # WC24426
Zoro # G2181695
product price: $393.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$393.99
Free 30-Day Returns
Key Features
- Type Desk Shell
- Overall Width 72"
- Width 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bush
- MFR # WC24426
- Zoro # G2181695
- UPC # 042976244262
- Country of Origin United States
- Category Buffets & Sideboards
Dimensions
Overall Width | 72" |
Width | 72" |
Details
Type | Desk Shell |
Item | Series C Collection 72W Credenza Shell |
Description
Series C Collection 72W Credenza Shell
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Pedestal, Mobile, B/B/F, 16"x22"x28-1/4", Weathered Charcoal (LLR69560)
- CRAWFORD HOOK PEG SNGLSTRT 4"" CD3 (18340)
- MONARCH SPECIALTIES Artificial Plant 20" Tall, Palm, Indoor, Faux, Fake, Table, Greenery, Potted, Real Touch, Decorative (I 9501)
- FLASH FURNITURE Bedford Headboard, Queen, Brown Fabric (HG-HB1704-Q-DBR-GG)
- HON Right Pedestal Credenza, 72w x 24d x 29-1/2h, Harvest/Putty (H38856R.C.L)
- BAXTON STUDIO Connell Industrial Two-Tone Natural Brown and Black Finished Wood and Black Metal Sideboard Buffet (196-12068-ZORO)
- REGENCY Regency Legacy 71 in. Credenza Shell- Ash Grey (LDS7124AG)
- REGENCY Regency Legacy Double Lateral Low Credenza- Ash Grey (LCSLFLF6020AG)
- ALATERRE FURNITURE Castleton Mango Wood 52"W Console (AWTR1027)
- MANHATTAN COMFORT Addie 53.54 Sideboard with 5 Shelves in White (244BMC6)
- INVAL Buffet Cabinet 47.2 in. H x 31.5 in. W x 16.5 in. D in Amaretto (GM-1440)
- Bush Buffets & Sideboards