Shop All Desks
Bush
Desk Shell, 29.38 in D, 72" W, 29.88 in H
Mfr # WC72436
Zoro # G0198136
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$409.99
Free 30-Day Returns
Key Features
- Type Desk Shell
- Overall Width 72"
- Overall Depth 29.38 in
- Overall Height 29.88 in
- Base Material Engineered Wood; Thermally-Fused Laminate (TFL)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 72" |
Overall Depth | 29.38 in |
Overall Height | 29.88 in |
Width | 72" |
Details
Type | Desk Shell |
Item | Series C Collection 72W Desk Shell,Natu |
Base Material | Engineered Wood; Thermally-Fused Laminate (TFL) |
For Use With | Bush Series C Return Bridge and Credenza |
Standards | Level 1 Certified; Meets or Exceeds ANSI/BIFMA Standards |
Series | Bush C Collection |
Work Surface Material | Thermally Fused Laminate Over Engineered Wood |
Edge Type | Edge Band |
Shape | Rectangular |
Base Color | Natural Cherry/Graphite Gray |
Worksurface Thickness | 1" |
Description
Series C Collection 72W Desk Shell,Natu
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Cloud Gray Fabric Clear Window (1852337-2)
- HASTINGS HOME Hastings Home 6 Pocket Arm Rest Organizer with Table-Top (959230OMR)
- INTERNATIONAL CONCEPTS 52 W, 18 L, 30 H (OT-60S2)
- BOSS Race Track Conference Table, 10 Ft, Mahogany (N137-MOC)
- BUSH 15.38 in D, 72" W, 43.13 in H, Hansen Cherry/Graphite Gray, Laminate Over Engineered Wood (WC24477A2)
- BUSH 36.13 in D, 72" W, 29.88 in H (WC24446)
- BUSH Desk Shell, 29.38 in D, 72" W, 29.88 in H (WC24436)
- BUSH Desk Return, 23.38 in D, 48" W, 29.78 in H, Hansen Cherry/Graphite Gray (WC24424)
- HON Return Shell, 24 in D, 48" W, 29-1/2 in H, Harvest/Putty (H38215R.C.L)
- BESTAR L Shaped Desk, 71.1" D, 71.1" W, 29.9" H, White, Melamine (120863-17)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Laminate, White, Grey, Contemporary, Modern (I 7154)
- Bush Desks