Shop All Desks
Bush
Desk Return, 23.38 in D, 48" W, 29.78 in H, Natural Cherry/Graphite Gray
Mfr # WC72424
Zoro # G2181759
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Desk Return
- Overall Width 48"
- Overall Depth 23.38 in
- Overall Height 29.78 in
- Color Natural Cherry/Graphite Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 48" |
Overall Depth | 23.38 in |
Overall Height | 29.78 in |
Width | 48" |
Details
Type | Desk Return |
Item | Series C Collection 48W Return Bridge,Na |
Color | Natural Cherry/Graphite Gray |
Top Material | Thermally Fused Laminate Over Engineered Wood |
Standards | Level 1 Certified; Meets or Exceeds ANSI/BIFMA Standards |
Series | Bush C Collection |
For Use With | Bush Series C Collection Bow Front Desk, Rectangular Desks and Credenza |
Base Material | Laminate |
Edge Type | PVC Protective Edge |
Top Thickness | 1 in |
Return Orientation | Reversible |
Description
Series C Collection 48W Return Bridge,Na
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Contemporary Furniture Leg, 3 15/16 in (100 mm), Satin Aluminum (6472710010)
- MANHATTAN COMFORT Mosholu Nightstand, White and Nut Brown (302AMC227)
- SPACE SOLUTIONS 30 in W SOHO Lateral, Arctic Silver (23924)
- TRADEMARK FINE ART Ethan Harper 'Dog Days Iii' Canvas Art, 24x32 (WAG06409-C2432GG)
- BUSH Desk Return, 23.38 in D, 48" W, 29.78 in H, Hansen Cherry/Graphite Gray (WC24424)
- BUSH 15.38 in D, 72" W, 43.13 in H, Hansen Cherry/Graphite Gray, Laminate Over Engineered Wood (WC24477A2)
- BUSH Desk Shell, 29.38 in D, 72" W, 29.88 in H (WC72436)
- BUSH 15.88 in D, 26.38" W, 2.75" H, Black, Metal; Wood (AC99850)
- BUSH 36.13 in D, 72" W, 29.88 in H (WC24446)
- BUSH Desk Shell, 29.38 in D, 72" W, 29.88 in H (WC24436)
- SPACE SOLUTIONS Ready-to-Assemble 48-inch Wide Mobile Metal Desk for Home Office, Navy (24814)
- Bush Desks