Shop All Desks
Bush Business Furniture
Bush WC12924, Series C Collection 48w Return Bridge, Mocha Cherry/graphite Gray
Mfr # BSHWC12924
Zoro # G911187545
product price: $469.99
/ea
Free Shipping & Returns
$469.99
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
- Brand Bush Business Furniture
- MFR # BSHWC12924
- Zoro # G911187545
- Country of Origin United States
- Category Desks
Description
BBF Series C Collection 48W Return Bridge creates flexible desk space with classic styling and clean lines. Constructed with 100% thermally fused laminate for durability and superior resistance to scratches and stains. The BBF Series C 48W Return Bridge connects two work surfaces for an L- or U-configuration. It can attach to a 72W Bow Front Desk Shell, 72W or 66W Desk Shell or Credenza on left or right. This unit cannot be used alone. Create affordable elegance within a functional design. Return Orientation: Reversible, Color: Mocha Cherry/Graphite Gray, Color Family: Cherry, Overall Width: 47.75''.
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
- FLASH FURNITURE Black Side Reception Chair, 23 1/4" W 26" L 36" H, Padded, Leather Seat, Contemporary Series (BT-1404-GG)
- BAXTON STUDIO Monte Mid-Century Modern Walnut Wood 47-Inch Round Dining Table (134-7175)
- AMERIHOME Loft Black 24" Metal Bar Stool, PK2 (BS24BLK)
- LOGO BRANDS Buffalo Bills 60x80 Raschel Throw (604-26X)
- BUSH BUSINESS FURNITURE U-Station, Bowfront, w/Storage, 72inx101inx73in, Platinum Gray (BSHSTC001PGSU)
- FULTON Fulton Computer Credenza in Espresso (FL689)
- BUSH 36.13 in D, 72" W, 29.88 in H (WC24446)
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 56.8" H, Bark Gray/White, Melamine (160861-4717)
- SAFCO 23 in D, 47" W, 37" H, Frosted/Black, Steel (1938TG)
- MARTHA STEWART Ollie Home Office Desk w/3 Drawers in Gray Wood Grain w/Oil Rubbed Bronze Hardware (ZG-ZP-028-GY-BK-MS)
- WORKSENSE BY SAUDER Bergen Circle Modesty Panel 60 in. Ka 3a , Attaches to 60 in. Table Desks 426459 and 426288 (426477)
- Bush Business Furniture Desks