Shop All Bookcases & Bookshelves
Bush
Bookcase, Open Double, Ntrl Cherry, 5Shelf
Mfr # WC72414
Zoro # G4500548
product price: $385.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$385.99
Free 30-Day Returns
Key Features
- Series Bush® Series C Collection
- Number of Shelves 5
- Color Natural Cherry
- Depth 15.38"
- Height 72.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bush
- MFR # WC72414
- Zoro # G4500548
- UPC # 042976724146
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 15.38" |
Height | 72.78 in |
Width | 35-3/4 in |
Overall Height | 72.78" |
Overall Width | 35.75" |
Details
Item | Bookcases |
Series | Bush® Series C Collection |
Number of Shelves | 5 |
Color | Natural Cherry |
Shelf Capacity | 50 lb |
Material | Thermally Fused Laminate Over Engineered Wood |
Standards | Level 1 Certified; Meets or Exceeds ANSI/BIFMA Standards |
Load Capacity (Lb.) | 109 lbs. |
Weight | 109 lbs |
For Use With | Bush® Series C Collection 29H Doors |
Description
Bookcase,Open Double,Ntrl Cherry,5Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 36 in W, 72 in L (4EEZ5)
- LESRO Lenox Steel End Table, Chelsea Mahogany (LS0620)
- HON Chair, Exec, Leather, By (2091SR69T)
- LUXOR Pneumatic Adjustable Height Flip Top Student Desk/Nesting Desk (STUDENT-P-TILT)
- BUSH Bookcase, Open Double, 5 Shelf (WC24414)
- SAUDER 3-Shelf Bookcase Rao , Strong and lightweight 1 1/4 in. panel construction (427265)
- BAXTON STUDIO Psinta Dark Brown Modern Shelving Unit (91-4513)
- HOMEROOTS 62 in. 4 Tier Bookcase Espresso with Black Metal Etagere (376531)
- ALERA Bookcase, 29.5", 2 Shelf, Espresso (VA633032ES)
- ALATERRE FURNITURE Mission 60" Bookcase, Cherry (AMIA0860)
- ALERA Bookcase, 39.5", 3 Shelf, Espresso (VA634432ES)
- Bush Bookcases & Bookshelves