Shop All Desks
Bush
36.13 in D, 72" W, 29.88 in H
Mfr # WC24446
Zoro # G2181600
product price: $499.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$499.99
Free 30-Day Returns
Key Features
- Overall Width 72"
- Overall Depth 36.13 in
- Overall Height 29.88 in
- Series Bush C Collection
- Standards Level 1 Certified; Meets or Exceeds ANSI/BIFMA Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72" |
Overall Depth | 36.13 in |
Overall Height | 29.88 in |
Width | 72" |
Details
Item | Series C Collection 72W Bow Front Desk |
Series | Bush C Collection |
Standards | Level 1 Certified; Meets or Exceeds ANSI/BIFMA Standards |
Base Material | Engineered Wood; Thermally-Fused Laminate (TFL) |
For Use With | Bush Series C Return Bridge and Credenza |
Work Surface Material | Thermally Fused Laminate Over Engineered Wood |
Base Color | Hansen Cherry/Graphite Gray |
Edge Type | Edge Band |
Shape | Rectangular; Curved Front |
Worksurface Thickness | 1" |
Description
Series C Collection 72W Bow Front Desk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Privacy Board, 48"x16", 4/PK, Black 4PK (PAC3791)
- MONARCH SPECIALTIES Accent Table - 24"H / Dark Taupe (I 2476)
- LUXOR Black Tuffy 3 Shelf 42" AV Cart with Cabinet & Electric (WT42C2E)
- DMI Neck Roll Pillow, 19inLx5inW, Bl, Foam (554-8000-0122)
- BUSH Desk Return, 23.38 in D, 48" W, 29.78 in H, Hansen Cherry/Graphite Gray (WC24424)
- BUSH Desk Shell, 29.38 in D, 72" W, 29.88 in H (WC24436)
- BUSH 15.38 in D, 72" W, 43.13 in H, Hansen Cherry/Graphite Gray, Laminate Over Engineered Wood (WC24477A2)
- BUSH 15.88 in D, 26.38" W, 2.75" H, Black, Metal; Wood (AC99850)
- BUSH Desk Shell, 29.38 in D, 72" W, 29.88 in H (WC72436)
- WE'RE IT Lift it, 60"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, White Top, Black Base (VL22BLK6030-459)
- REGENCY Regency Legacy 60 x 77 in. L Desk with Single Pedestal Drawer Unit- Ash Grey (LLDSP603047AG)
- Bush Desks