Shop All File Cabinets
Bush
35-3/4" W 2 Drawer Commercial File Cabinet, Natural Cherry, A4/Legal/Letter
Mfr # WC72454CSU
Zoro # G2181923
product price: $635.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$635.99
Free 30-Day Returns
Key Features
- Color Natural Cherry
- File Size A4/Legal/Letter
- Height 29-7/8"
- Material Laminate
- Number of Drawers 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bush
- MFR # WC72454CSU
- Zoro # G2181923
- UPC # 042976724948
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 29-7/8" |
Overall Depth | 23.38 in |
Width | 35-3/4" |
Depth | 23-3/8" |
Inside Drawer Height | 10.8 in |
Inside Drawer Depth | 15.2 in |
Inside Drawer Width | 31.8 in |
Description
Series C Col 2 Drawer 36W Lateral File
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS 31" W 4 Drawer Combo File Cabinet, Mocha, Letter/Legal (N114-MOC)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Wood, Pu Leather Look, Brown, Black, Transitional (I 1251)
- HOMELEGANCE Tamsin Chest (1616-9)
- DESIGNS OF DISTINCTION 6" Round Tapered Leg with bolt and 1" Flat Black Ferrule - White Oak (01240006WKWR6)
- BUSH 15-3/4" W 3 Drawer File Cabinet, Hansen Cherry, A4/Legal/Letter (WC24453SU)
- HIRSH 15" W 2 Drawer Desk Pedestal, Charcoal (20962)
- HON 42" W 3 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H693.L.S)
- HIRSH 36 in W Commercial Lateral, Screamin' Green (24253)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17634)
- LORELL Lateral File Divider KitBlack, PK10, Black, Letter/Legal (LLR60564)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (18578)
- Bush File Cabinets