Shop All File Cabinets
Bush
15-3/4 in W 3 Drawer File Cabinets, Natural Cherry/Graphite Gray
Mfr # WC72453SU
Zoro # G2181765
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Cherry/Graphite Gray
- Height 27.88 in
- Material Engineered Wood; Thermally Fused Woodgrain Laminate
- Number of Drawers 3
- Overall Depth 20-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bush
- MFR # WC72453SU
- Zoro # G2181765
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 27.88 in |
Overall Depth | 20-1/4 in |
Overall Height | 27.88" |
Width | 15-3/4 in |
Depth | 20.25" |
Overall Width | 15.75" |
Details
Color | Natural Cherry/Graphite Gray |
Material | Engineered Wood; Thermally Fused Woodgrain Laminate |
Number of Drawers | 3 |
Series | Bush Series C |
Caster Type | Four Non-Locking Swivel Casters |
Item | Series C 3 Drawer Mobile Pedestal (Assem |
Configuration | Box/Box/File |
Includes | (3) Pull Handles; (1) Lock; (2) Keys |
Standards | Level 1 Certified; Meets or Exceeds ANSI/BIFMA Standards |
For Use With | Bush® Series C Collection Components |
Top Material | Engineered Wood; Thermally Fused Woodgrain Laminate |
Number of Casters | 4 |
Number of Pedestals | 1 |
Pedestal Style | Freestanding: Full-Height |
Pedestal Location | Left/Right |
Base Material | Engineered Wood; Thermally Fused Woodgrain Laminate |
Weight | 66 lbs |
Description
Series C 3 Drawer Mobile Pedestal (Assem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METALCRAFT Riser Set, Wood, Black (RSB1)
- QUICKWAY IMPORTS Black Wall Mounted Plastic Clock with Hidden Storage Door - Interior Compartment - 10 Inch Dia (QI004150)
- FLASH FURNITURE Navy Plastic Stack Chair (RUT-238A-NY-GG)
- KEYSTONE FABRICS Premium Sun Shade, Mahogany, 96" W, Pole (O70.88.90)
- BUSH 15-3/4" W 3 Drawer File Cabinet, Hansen Cherry, A4/Legal/Letter (WC24453SU)
- HON 42" W 3 Drawer File Cabinet, Putty, A4/Legal/Letter (H693.L.L)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24260)
- HIRSH 2 Drawer Lateral File Cabinet, White, Legal/Letter (23704)
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Black, Letter (HVF152652BL)
- SPACE SOLUTIONS 14.25 in W 2 Drawer SOHO Vertical, Pearl White (20222)
- FIREKING 20-13/16" W 4 Drawer File Cabinet, Parchment, Legal (4P2131-CPA)
- Bush File Cabinets