Shop All Lab Equipment Parts
Burton
White Magnifier, 95CRI, 3800K, LED
Mfr # UV604LED
Zoro # G3014246
product price: $748.99
/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100 to 240 V
- Overall Width 6.2 in
- Standards cUL, UL
- Overall Length 9.62 in
- Special Features 5 Diopter Magnifier Lens With 2.25X Magnification, can be Used With or Without Power Cord, Microprocessor Controlled Smart Audio & Visual Indicators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # UV604LED
- Zoro # G3014246
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Overall Width | 6.2 in |
Overall Length | 9.62 in |
Manufacturer Warranty Length | 2 yr Limited Battery, 5 yr Limited UV LED Magnifier |
Wavelength | 365 nm |
Description
LED UV and White Magnifier with Power Co, Color Rendering Index 95, Color Temperature 3800K, Illumination 3288 lux @ 6 in, Lighting Technology LED, Operating Voltage 100 to 240V AC, Diopter 5, Magnification 2.25x, Battery Chemistry Lithium Ion, Includes Batteries Yes, Includes Bulb Yes, Includes Ultraviolet Light Yes, Lamp Life 36,000 hr, Lens Material Glass, Magnification Lens Yes, Manufacturer Warranty Length 2 yr Limited Battery, 5 yr Limited UV LED Magnifier, Overall Length 9.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Test Tube, 12 x 75Mm 5Ml, Ps, PK1000 (110410)
- UNITED SCIENTIFIC Hand Vacuum Pump (HVP001)
- INDUSTRIAL TEST SYSTEMS Test Strips, Phosphate (481349)
- ZORO SELECT Funnel, 0.56 gal, Polypropylene, White (H14712-0200)
- UNITED SCIENTIFIC Gas Lighter (GSLT01)
- OAKTON Oakton Do Meter Replacement Probe With 1 (35640-50)
- PERMATEX Self Fusing Silicone Tape 10 ft. (82112)
- DIGI-SENSE Traceable Workhorse Thermocouple Thermom (91210-45)
- MILTON INDUSTRIES 1" x .525" ID Brass Ferrule (1654-2)
- DIGI-SENSE Traceable Analog Wall Clock with Calibra (94460-50)
- DIGI-SENSE Traceable Excursion-Trac Datalogging Low (98768-54)
- Burton Lab Equipment Parts