Shop All Lab Equipment Parts
Burton
White Magnifier, 95CRI, 3800K, LED
Mfr # UV604LED-INT
Zoro # G3011330
product price: $813.99
/ea
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100 to 240 V
- Standards cUL, UL
- Includes International Wall Plug Kit
- Overall Length 9.62 in
- Overall Width 6.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # UV604LED-INT
- Zoro # G3011330
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Overall Length | 9.62 in |
Overall Width | 6.2 in |
Manufacturer Warranty Length | 2 yr Limited Battery, 5 yr Limited UV LED Magnifier |
Wavelength | 365 nm |
Description
LED UV and White Magnifier with Power Co, Color Rendering Index 95, Color Temperature 3800K, Illumination 3288 lux @ 6 in, Lighting Technology LED, Operating Voltage 100 to 240V AC, Diopter 5, Magnification 2.25x, Battery Chemistry Lithium Ion, Includes Batteries Yes, Includes Bulb Yes, Includes Ultraviolet Light Yes, Lamp Life 36,000 hr, Lens Material Glass, Magnification Lens Yes, Manufacturer Warranty Length 2 yr Limited Battery, 5 yr Limited UV LED Magnifier, Overall Length 9.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB Large Capacity Precision Balance w/ internal rechargeable batteries 15000g/0.1g (VE-15001H)
- BRANSON Ultrasonic Cleaner, MH, 0.5 gal (CPX-952-117R)
- LAB SAFETY SUPPLY Square Bottle, Wide Mouth Bottle, 1.05 gal (49H022)
- ADVANTECH MANUFACTURING Pan, Brass, 8 In, Full Ht (PB8F)
- BURTON White Magnifier, 95CRI, 3800K, LED (UV604LED)
- GLOBAL EQUIPMENT Plug In Humidifier Control 120V, 15A, Analog 30-90% Relative Humidity (H33UL)
- HEATHROW SCIENTIFIC Colony Counter w/Pen, White/Blue (HS120000)
- UNITED MARKETING Shaker Siphon Hose Tube (10801)
- CAL-VAN TOOLS BACK PROBE SET 21PC (CV613)
- GOJO Luxury Foam Handwash Refill, 2000mL, Cranberry Scent, PK 2 (GOJ526102)
- NASCO SAMPLING Sponge Pole (B01457WA)
- Burton Lab Equipment Parts