Shop All Task Lighting
Burton
Task Light, Articulating Arm Task Light
Mfr # CARLW
Zoro # G7676536
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Watts 9
- Lumens 3400
- Arm Length 41 in
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # CARLW
- Zoro # G7676536
- Country of Origin Norway
- Category Task Lighting
Dimensions
Arm Length | 41 in |
Manufacturers Warranty Length | 5 yr. |
Cord Length | 5.4 ft |
Individual Arm Lengths | 41 in |
Head Width | 3.4 in |
Manufacturer Warranty Length | 5 yr Limited |
Head Height | 9.8 in |
Power Cord Length | 5 1/2 ft |
Description
Task Light, Arm Reach 53 in, Color Rendering Index 90, Color Temperature 3000K, Illumination 2,000 lux @ 24 in, 3,400 lux @ 18 in, Lighting Technology LED, Mounting Location Wall, Operating Voltage 120V AC, Wattage 9 W, Activation Type Hand Switch on Light, Arm Adjustability None, Arm Material Finish Powder Coated, Color White, Cord Designation SVT, Dimmable Yes, Head Height 9.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE T8 Linear Fluorescent Lamp, KTL-F32T8-841-HP 25PK (KTL-F32T8-841-HP)
- WESTGATE LSL-4FT-40W-40K-D3' LED STRIP LIGHT, 120-277V AC (LSL-4FT-40W-40K-D)
- CAL LIGHTING Silverton Arc Floor Lamp With Glass Shades (Edison Bulbs Included) (BO-2668-3L-RU)
- JANDORF Pull Chain White Knob (60319)
- DWELED Reed 17in LED Adjustable Picture Light 3000K in Black (PL-110)
- JESCO LIGHTING GROUP Low Voltage Series 154 with 18 in. Steel Arm (ALFR154-STST)
- WALDMANN LIGHTING CO Waldmann WLA LED Workstation Light, 3000/850/T, 120-277V, 37W, 35.4in (113475000-00704990)
- MOFFATT PRODUCTS Moffatt Magnet Base Task Lamp, , 24" Flex Arm (95021)
- MOFFATT PRODUCTS Moffatt Quick Disconnect Coupler Base Task Lamp, , 24" Flex Arm (95041)
- HON HON, TASK LIGHT FOR STACK-ON STORAGE UNIT, 34.63inW X 3.69inD X 1.13inH, BLACK (H870942)
- LUMAPRO Mini Work Light, Domed Metal (2RPJ4)
- Burton Task Lighting