Shop All Task Lighting
Burton
Task Light, Articulating Arm Task Light
Mfr # CARLFL
Zoro # G7676229
product price: $971.99
/ea
Free Shipping & Returns
$971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Watts 9
- Lumens 3400
- Arm Length 41 in
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # CARLFL
- Zoro # G7676229
- Country of Origin Norway
- Category Task Lighting
Dimensions
Arm Length | 41 in |
Manufacturers Warranty Length | 5 yr. |
Cord Length | 7.6 ft |
Manufacturer Warranty Length | 5 yr Limited |
Power Cord Length | 7 1/2 ft |
Head Height | 9.8 in |
Head Width | 3.4 in |
Individual Arm Lengths | 41 in |
Description
Task Light, Arm Reach 53 in, Color Rendering Index 90, Color Temperature 3000K, Illumination 2,000 lux @ 24 in, 3,400 lux @ 18 in, Lighting Technology LED, Mounting Location Floor Stand, Operating Voltage 120V AC, Wattage 9 W, Activation Type Hand Switch on Light, Arm Adjustability None, Arm Material Finish Powder Coated, Color White, Cord Designation SVT, Dimmable Yes, Head Height 9.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 25 W A15 Appliance Incandescent Bulb E26 (Medium) White (0400600)
- ILC Replacement for Broan Pm390-hs replacement light bulb lamp, 2PK (PM390-HS BROAN)
- LITHONIA LIGHTING Floodlight, LED, 8500/105000/14000 lm (ESXF3 ALO SWW2 UVOLT YS DDB M2)
- TRIPLELITE FLASHLIGHT LED AA 330L (TL300-PMB-02)
- LUMAPRO Mini Work Light, Domed Metal (2RPJ4)
- WALDMANN LIGHTING CO Waldmann LED Tube Light RL70LE-48 N, LED, 22-26V DC, 25W, Glass, 23.5in (113281000-00641392)
- STREAMLIGHT Indst Rechrg Lntrn, 1x18650, Coyote, 325lm (44956)
- WALDMANN LED Driver, 100-277V AC, 20W Max. (209585029)
- LORELL Under Cabinet 24-1/2" Task Light, Silver (LLR13200)
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Outdoor Night Light (White) (40341)
- LUMAPRO Task Light, LED, 6.5W, BLK, 18in, Gooseneck (33HP79)
- Burton Task Lighting