Shop All Portable and Task Lighting Accessories
Burton
Surgical Light, Wall, 35W, 63in. L, 9.83 ft.
Mfr # A200W
Zoro # G9640906
original price:
$9,021.50
8% off
new price: $8,260.99
/ea
Free Shipping & Returns
$8,260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall
- Watts 35
- Arm Length 63 in
- Color Temp. 3700K
- Cord Length 9.8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # A200W
- Zoro # G9640906
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Arm Length | 63 in |
Cord Length | 9.8 ft |
Individual Arm Lengths | 63 in |
Power Cord Length | 10 ft |
Manufacturer Warranty Length | 5 yr |
Description
Surgical Light, Arm Reach 63 in, Color Rendering Index 96, Color Temperature 3700K, Illumination 80,000 lux @ 40 in, Lighting Technology Halogen, Mounting Location Wall, Operating Voltage 120V AC, Wattage 35 W, Arm Adjustability Any Which Way, Arm Design Articulating, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 5 or 6" Sunset Dimming LED Reflector Insert" (EL615SDW)
- ILC Replacement for Luxtec 00-1187 Lamp AND Module (00-1187 LAMP AND MODULE LUXTEC)
- WESTINGHOUSE Bulb Incd G16.5 Ww 25W (03240)
- POWERZONE Light Safety Magnetic Led Red (35706)
- BURTON Replacement Handle, Outpatient II (1008465)
- BURTON LED Examination Light, 4600K, Rocker (NXFL)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- WALDMANN Clip-On Bracket, 1-1/2 in. H (408001402-00671623)
- WALDMANN Table Clamp, 0-65mm, Black, Steel (190007019-00014904)
- KILLARK Glass Globe, Red (VRGP-100)
- KILLARK Glass Globe, Tempered Amber (VAMGP-100)
- Burton Portable and Task Lighting Accessories