Shop All Portable and Task Lighting Accessories
Burton
Surgical Light, HD and Double Ceiling Mt
Mfr # A100DC
Zoro # G9640951
product price: $9,082.99
/ea
Free Shipping & Returns
$9,082.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ceiling
- Watts 35
- Arm Length 31 in
- Switch Rocker
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # A100DC
- Zoro # G9640951
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Arm Length | 31 in |
Cord Length | 10 ft |
Adjustable Height | Yes |
Overall Height | 69 in |
Power Cord Length | 10 ft |
Base Width | 22 in |
Individual Arm Lengths | 31 in |
Overall Width | 41 in |
Manufacturer Warranty Length | 5 yr Limited |
Description
Surgical Light, Arm Reach 31 in, Color Rendering Index 97, Color Temperature 3500K, Illumination 63,000 lux @ 1 m, Lighting Technology Halogen, Mounting Location Ceiling, Operating Voltage 12V, Wattage 133 W, Adjustable Height Yes, Arm Adjustability Any Which Way, Arm Swivel Angle 360 Degrees Vertical, Base Width 22 in, Beam Angle 90 Degrees , Color White, Head Rotation 360 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4 W C7 Incandescent - Clear - 3000 Hours - 16L - Candelabra Base - 120V - 4-Pack (S4724)
- FEIT ELECTRIC 20 W T12 1.5 in. D X 24 in. L Fluorescent Bulb Cool White Linear 4100 K , 2PK (F20T12/CW/2)
- ILC Replacement for Chiu Technical Corp. Fo-150 Series replacement light bulb lamp (FO-150 SERIES CHIU TECHNICAL CORP.)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor Wall Lantern (7653-58)
- BURTON LED Examination Light, 4600K, Rocker (NXFL)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- BURTON Replacement Handle, Outpatient II (1008465)
- BENCHPRO Task Light Frame, 98 W x 8 D x 10 H, Blue (LFA96)
- WALDMANN Machine Light, Linear, LED, 21W, 506 lm (113059M20)
- WOLO SuperNova Amber LED Beacon, 8 1-watt LED, Lighter Plug Power, Quad Flash, Magnetic or Permanent Mount (3040MP-A)
- WALDMANN Clamp, Medical, Use With Halux (ILL00100C-00050472)
- Burton Portable and Task Lighting Accessories