Shop All Portable and Task Lighting Accessories
Burton
Surgical Light, HD and Ceiling Mount
Mfr # A200SC
Zoro # G9640924
product price: $8,655.99
/ea
Free Shipping & Returns
$8,655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ceiling
- Watts 35
- Arm Length 63 in
- Medical Lighting Type Ceiling
- Includes HD and Ceiling Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # A200SC
- Zoro # G9640924
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Arm Length | 63 in |
Cord Length | 10 ft |
Power Cord Length | 10 ft |
Individual Arm Lengths | 63 in |
Manufacturer Warranty Length | 5 yr |
Description
Surgical Light, Arm Reach 63 in, Color Rendering Index 96, Color Temperature 3700K, Illumination 80,000 lux @ 40 in, Lighting Technology Halogen, Mounting Location Ceiling, Operating Voltage 120V AC, Wattage 35 W, Arm Adjustability Any Which Way, Arm Design Articulating, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2435-100)
- COAST CUTLERY LED Headlamp, Rechargeable, Pure Beam (HL8R)
- ILB GOLD Hid Sodium Ballast, Replacement For Ult, S1000Mltac5M (S1000MLTAC5M)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F60T12/D/HO)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- BURTON LED Examination Light, 4600K, Rocker (NXFL)
- BURTON Replacement Handle, Outpatient II (1008465)
- WALDMANN Tubular Light Mounting Bracket, 2-3/4in. (408001878-00585535)
- STREAMLIGHT KNUCKLEHEAD W/ CLIP ORANGE (SR90657)
- WALDMANN Tubular Light Mounting Bracket, Short L (190015995)
- WALDMANN Wall Bracket, Black, Steel (300213018-00025178)
- Burton Portable and Task Lighting Accessories