Shop All Portable and Task Lighting Accessories
Burton
Surgical Light, Halogen, 45W, 3500K
Mfr # A100FL
Zoro # G9352551
product price: $5,415.99
/ea
Free Shipping & Returns
$5,415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor Stand
- Watts 45
- Arm Length 31 in
- Cord Length 9.8 ft
- Lighting Technology Halogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # A100FL
- Zoro # G9352551
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Arm Length | 31 in |
Cord Length | 9.8 ft |
Manufacturer Warranty Length | 5 yr Limited |
Adjustable Height | Yes |
Base Width | 22 in |
Overall Width | 41 in |
Individual Arm Lengths | 31 in |
Overall Height | 69 in |
Power Cord Length | 10 ft |
Description
Surgical Light, Arm Reach 31 in, Color Rendering Index 97, Color Temperature 3500K, Illumination 63,000 lux @ 1 m, Lighting Technology Halogen, Mounting Location Floor Stand, Operating Voltage 12V, Wattage 133 W, Adjustable Height Yes, Arm Adjustability Any Which Way, Arm Swivel Angle 360 Degrees Vertical, Base Width 22 in, Beam Angle 90 Degrees , Color White, Head Rotation 360 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAT-R-SHIELD Fluorescent, 4', 32W, T8, 3500K, Bi Pin, PK30 (46538)
- ILC Replacement For LIGHT BULB LAMP HH 314 2PK (2PAK:WX-ETS7-5)
- BRIGHTBOMB 66936 4.12 in. Long Polished Brass Outdoor Wall Lantern Fixture (BR155789)
- SYLVANIA T8 Fluorescent 30Pk (FO32/V65/ECO)
- BURTON Replacement Handle, Outpatient II (1008465)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- BURTON LED Examination Light, 4600K, Rocker (NXFL)
- KILLARK Glass Globe, For NV2 Series (VCGP-100)
- WOBBLE LIGHT Replacement Sr Dome with Cap (111801)
- VESTIL LOADING LIGHT FAN OPTION (LLF-18)
- STREAMLIGHT KNUCKLEHEAD W/ CLIP ORANGE (SR90657)
- Burton Portable and Task Lighting Accessories