Shop All Portable and Task Lighting Accessories
Burton
Surgical Light, Halogen, 35W, 3700K
Mfr # A200FL
Zoro # G9352567
original price:
$9,360.99
18% off
new price: $7,643.99
/ea
Free Shipping & Returns
$7,643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor Stand
- Watts 35
- Arm Length 63 in
- Lighting Technology Halogen
- Adjustable Flexible with Extensive Reach and Range of Motion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # A200FL
- Zoro # G9352567
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Arm Length | 63 in |
Cord Length | 9.8 ft |
Overall Height | 69 in |
Head Height | 41 in |
Base Depth | 22 in |
Manufacturer Warranty Length | 5 yr Limited |
Base Width | 22 in |
Individual Arm Lengths | 63 in |
Power Cord Length | 10 ft |
Adjustable Height | Yes |
Description
Surgical Light, Arm Reach 63 in, Color Rendering Index 96, Color Temperature 3700K, Illumination 90,000 lux @ 1 m, Lighting Technology Halogen, Mounting Location Floor Stand, Operating Voltage 12V, Wattage 105 W, Adjustable Height Yes, Arm Adjustability Any Which Way, Arm Swivel Angle 360 Degrees Vertical, Base Depth 22 in, Base Width 22 in, Casters Yes, Color White, Head Height 41 in, Head Rotation 360 Degrees , Head Shape Y-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 3500K Color Temp. (2BLT4 46L ADP LP835)
- DORCY Yellow Led 200 lm (41-4750)
- ZORO SELECT Miniature Replacement Bulb, LED, 1.3W (PR3LED-1PK)
- NUVO 2-Light - 15in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Bronze Finish (SF77-495)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- BURTON Replacement Handle, Outpatient II (1008465)
- BURTON LED Examination Light, 4600K, Rocker (NXFL)
- LUMAPRO Guard, Shade, Incandescent, Snap On (24K349)
- PRO-LINE Task Light Frame, 72W x 16D x 30H, Beige (OLF72-F63H11)
- WOBBLE LIGHT Replacement Sr Dome with Cap (111801)
- WALDMANN Tubular Light Mounting Bracket, Short L (190015995)
- Burton Portable and Task Lighting Accessories