Shop All Medical Lighting
Burton
Surgical Light, Ceiling, 9.83 ft., Rocker
Mfr # APXSC10
Zoro # G6603648
product price: $13,853.99
/ea
Free Shipping & Returns
$13,853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Medical Lighting Type Ceiling
- Lighting Technology Halogen
- Watts 220
- Voltage 120
- Color Temperature 4200K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # APXSC10
- Zoro # G6603648
- Country of Origin United States
- Category Medical Lighting
Dimensions
Arm Length | 61 1/2 in |
Cord Length | 9.8 ft |
Power Cord Length | 10 ft |
Individual Arm Lengths | 61.5 in |
Manufacturer Warranty Length | 5 yr |
Description
Surgical Light, Arm Reach 61.5 in, Color Rendering Index 95, Color Temperature 4200K, Illumination 120,000 lux @ 1 m, Lighting Technology Halogen, Mounting Location Ceiling, Operating Voltage 120V AC, Wattage 220 W, Arm Adjustability Any Which Way, Arm Design Articulating, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Chicago Miniature / CML 8-3995 White LED Replacement replacement light bulb lamp (8-3995 WHITE LED REPLACEMENT CHICAGO MINIATURE /)
- LUMAPRO Landscape Light, Lens for 6MPC6 (6MPC8)
- LEDLENSER Ledlenser 5 Station Charging Panel 5V in gift box (880602)
- ADVANCE 70 to 72 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S40-N)
- WALDMANN Wall Mount for Medical Exam Lights (D13231000)
- 3B SCIENTIFIC E10 Lamps 6V, 50mA (10 ) (1010197)
- MEDLINE Classic Incandescent Exam Lamp, Three Prong, 10 in. W x 10 in. D x 74 in. H, Stainless Steel (MDR721010)
- DUAL-LITE Sign Panel, Wall, Message CAT SCAN IN USE (OBN-KIT DIFF SW23)
- WALDMANN Exam Light, 95CRI, 4500K, LED (D16135000)
- MG ELECTRONICS 8 Diopter LED Magnifying Lamp - White (LED128)
- MG ELECTRONICS Magnifying Task Lamp, White, 3-Diopter & 5-Diopter (LED-210)
- Burton Medical Lighting