Shop All Portable and Task Lighting Accessories
Burton
Surgical Light, Ceiling, 35W, 31in L, 10 ft.
Mfr # A100SC
Zoro # G9640967
original price:
$5,995.56
18% off
new price: $4,911.99
/ea
Free Shipping & Returns
$4,911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ceiling
- Watts 35
- Arm Length 31 in
- Lamp Type Halogen
- Color Temperature 3500K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # A100SC
- Zoro # G9640967
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Arm Length | 31 in |
Cord Length | 10 ft |
Power Cord Length | 10 ft |
Overall Width | 41 in |
Adjustable Height | Yes |
Individual Arm Lengths | 31 in |
Base Width | 22 in |
Manufacturer Warranty Length | 5 yr Limited |
Overall Height | 69 in |
Description
Surgical Light, Arm Reach 31 in, Color Rendering Index 97, Color Temperature 3500K, Illumination 63,000 lux @ 1 m, Lighting Technology Halogen, Mounting Location Ceiling, Operating Voltage 12V, Wattage 133 W, Adjustable Height Yes, Arm Adjustability Any Which Way, Arm Swivel Angle 360 Degrees Vertical, Base Width 22 in, Beam Angle 90 Degrees , Color White, Head Rotation 360 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43B)
- FEIT ELECTRIC 35 WATT CL T4 2 PIN G8.6 BAS (BPQ35/8.6)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 3500K (CF18DD/E/835/ECO)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs, Q1000T3/Cl-240V (Q1000T3/CL-240V)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- BURTON LED Examination Light, 4600K, Rocker (NXFL)
- BURTON Replacement Handle, Outpatient II (1008465)
- WALDMANN Tubular Light Mounting Bracket, Long L (SK1021019-00010286)
- WALDMANN Machine Light, Linear, LED, 21W, 506 lm (113059M20)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Blue (LFA72)
- SHAT-R-SHIELD Glass Globe, Coated, 6-3/4 x 3-1/4 In (G1002)
- Burton Portable and Task Lighting Accessories