Shop All Medical Lighting
Burton
Surgical Light, Ceiling, 220W, 61-39/64in L
Mfr # APXDC10
Zoro # G6603657
product price: $27,127.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$27,127.99
Free 30-Day Returns
Key Features
- Medical Lighting Type Dual Ceiling
- Lighting Technology Halogen
- Watts 220
- Voltage 120
- Color Temperature 4200K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # APXDC10
- Zoro # G6603657
- Country of Origin United States
- Category Medical Lighting
Dimensions
Arm Length | 61 1/2 in |
Cord Length | 9.8 ft |
Manufacturer Warranty Length | 5 yr |
Power Cord Length | 10 ft |
Individual Arm Lengths | 61.5 in |
Description
Surgical Light, Arm Reach 61.5 in, Color Rendering Index 95, Color Temperature 4200K, Illumination 120,000 lux @ 1 m, Lighting Technology Halogen, Mounting Location Ceiling, Operating Voltage 120V AC, Wattage 220 W, Arm Adjustability Any Which Way, Arm Design Articulating, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania G30t8/of replacement light bulb lamp (G30T8/OF OSRAM SYLVANIA)
- ILC Replacement for Viva 13W 27K 2700k 4-pin Compact Fluorescent replacement light bulb lamp (13W 27K 2700K 4-PIN COMPACT FLUORESCENT VIVA)
- NATURE SPRING Solar Powered LED String Lights, 100 White Bulbs, Steady or Twinkle Mode for Outdoor (39-feet) (798598ZBJ)
- ILC Replacement for Iota I-80 (I-80 IOTA)
- GLOBAL EQUIPMENT 8 Diopter LED Magnifying Lamp With Covered Metal Arm, Black (6025-8)
- WALDMANN Exam Light, 95CRI, 4500K, LED (D16135000)
- DUAL-LITE Sign Housing, LED, Wall, 11W (OBNUSRW-NP)
- DUAL-LITE Sign Recessed Kit, Wall, Aluminum (OBN-RMK)
- DUAL-LITE Sign Panel, Wall, Message X-RAY IN USE (OBN-KIT DIFF SW4)
- 3B SCIENTIFIC E10 Lamps 6V, 50mA (10 ) (1010197)
- DUAL-LITE Sign Panel, Wall, Message CAT SCAN IN USE (OBN-KIT DIFF SW23)
- Burton Medical Lighting