Shop All Medical Lighting
Burton
Surgical Light, 220W, 61-39/64in L, 9.83 ft
Mfr # APXSC8
Zoro # G6603611
product price: $13,853.99
/ea
Free Shipping & Returns
$13,853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Medical Lighting Type Ceiling
- Lighting Technology Halogen
- Watts 220
- Voltage 120
- Color Temperature 4200K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # APXSC8
- Zoro # G6603611
- Country of Origin United States
- Category Medical Lighting
Dimensions
Arm Length | 61 1/2 in |
Cord Length | 9.8 ft |
Manufacturer Warranty Length | 5 yr |
Power Cord Length | 10 ft |
Individual Arm Lengths | 61.5 in |
Description
Surgical Light, Arm Reach 61.5 in, Color Rendering Index 95, Color Temperature 4200K, Illumination 120,000 lux @ 1 m, Lighting Technology Halogen, Mounting Location Ceiling, Operating Voltage 120V AC, Wattage 220 W, Arm Adjustability Any Which Way, Arm Design Articulating, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 200 LED Tape Light, 24V, 3500K, 100 ft. Spool (DI-24V-BLBSC2-35-100)
- FEIT ELECTRIC A19 E26 (Medium) LED Bulb Daylight 25 , 4PK (A250/85010KLED4)
- SATCO 8 W T5 0.63 in. D X 11.91 in. L Fluorescent Bulb Cool White Linear 4000 K (S1904)
- FEIT ELECTRIC LED A19 GU24 DL 60W (OM60DM950CAGU24)
- DUAL-LITE Sign Housing, LED, Wall, 11W (OBNUSRW-NP)
- WALDMANN Visiano, 20-2 LED Exam Light, W/Clamp (D15461100)
- WALDMANN Wall Mount for Medical Exam Lights (D13231000)
- MG ELECTRONICS SMD LED Magnifying Task Lamp, White, 3-Diopter (LED-850)
- MEDLINE Classic Incandescent Exam Lamp, Three Prong, 10 in. W x 10 in. D x 74 in. H, Stainless Steel (MDR721010)
- DUAL-LITE Sign Panel, Wall, Message X-RAY IN USE (OBN-KIT DIFF SW4)
- DUAL-LITE Sign Recessed Kit, Wall, Aluminum (OBN-RMK)
- Burton Medical Lighting