Shop All Portable and Task Lighting Accessories
Burton
Replacement Handle, For AIM Lights
Mfr # 1017040
Zoro # G9640757
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type For AIM Lights
- Housing Material Noryl GFN3(TM)
- Cord Guide No
- For Use With 35FT58, 35FT59, 35FT68, 35FT69, 35FT75, 35FT76, 35FT77, 35FT78, 35FT79, 35FT80, 35FT81, 35FV17, 35FV18, 35FV19, 35FV20, 35FV21, 35FV22, 35FV23, 35FV24, 35FV25, 35FV26, 35FV27, 35FV28
- Application Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # 1017040
- Zoro # G9640757
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Base Dia. | 3 9/16 in |
Tube Dia. | 2 in |
Details
Item | Replacement Handle |
Type | For AIM Lights |
Housing Material | Noryl GFN3(TM) |
Cord Guide | No |
For Use With | 35FT58, 35FT59, 35FT68, 35FT69, 35FT75, 35FT76, 35FT77, 35FT78, 35FT79, 35FT80, 35FT81, 35FV17, 35FV18, 35FV19, 35FV20, 35FV21, 35FV22, 35FV23, 35FV24, 35FV25, 35FV26, 35FV27, 35FV28 |
Application | Healthcare |
Handle | 3-7/16 in |
Safety Stop | No |
Number of Arms | 0 |
Accessory Type | Replacement Handle |
Product Type | Replacement Handle |
Material | Nory Plastic |
Compatible with Manufacturer Model Number | AIM LED, AIM-100, AIM-200 OR, AIM-SO, APEX |
Compatible with Manufacturer Model Number [NEW] | AIM LED, AIM-100, AIM-200 OR, AIM-SO, APEX |
Compatible Manufacturer Part Number | AIM LED, AIM-100, AIM-200 OR, AIM-SO, APEX |
Compatible with Manufacturer Part Number | AIM LED, AIM-100, AIM-200 OR, AIM-SO, APEX |
Compatible Manufacturer Model Number | AIM LED, AIM-100, AIM-200 OR, AIM-SO, APEX |
For Use with Mfr. Model Number | AIM LED, AIM-100, AIM-200 OR, AIM-SO, APEX |
For Use With Mfr. Model Number | AIM LED, AIM-100, AIM-200 OR, AIM-SO, APEX |
Description
Replacement Handle, Compatible with Manufacturer Model Number AIM LED, AIM-100, AIM-200 OR, AIM-SO, APEX, Product Type Replacement Handle, Material Nory Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug (WDL1-20)
- SATCO NUVO LED Entrance-Light 13W Bronze Finish 120V Photocell (65-062)
- HYLITE LED Repl Lamp for 32W/42W PL CFL, 12W, 1360 Lumens, 4000K, 10-Pack (HL-G24-12W-40K)
- ILC Replacement for Code 3 / Public Safety Dashlaser replacement light bulb lamp (DASHLASER CODE 3 / PUBLIC SAFETY)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- BURTON LED Examination Light, 4600K, Rocker (NXFL)
- BURTON Replacement Handle, Outpatient II (1008465)
- WOLO SuperNova Amber LED Beacon, 8 1-watt LED, Lighter Plug Power, Quad Flash, Magnetic or Permanent Mount (3040MP-A)
- STREAMLIGHT KNUCKLEHEAD W/ CLIP ORANGE (SR90657)
- WALDMANN Table Clamp, 0-65mm, Black, Steel (190007019-00014904)
- WOBBLE LIGHT Replacement Sr Dome with Cap (111801)
- Burton Portable and Task Lighting Accessories