Shop All Portable and Task Lighting Accessories
Burton
Replacement Handle, CoolSpot II
Mfr # 1008466B
Zoro # G9640994
product price: $69.55
/ea
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CoolSpot II
- For Use With 35FT67, 35FV08, 35FV09, 35FV10, 35FV11, 35FV12, 35FV15, 35FV16
- Tube Dia. 1 19/32 in
- Number of Arms 0
- Application Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # 1008466B
- Zoro # G9640994
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Tube Dia. | 1 19/32 in |
Base Dia. | 1 23/32 in |
Details
Item | Replacement Handle |
Type | CoolSpot II |
For Use With | 35FT67, 35FV08, 35FV09, 35FV10, 35FV11, 35FV12, 35FV15, 35FV16 |
Number of Arms | 0 |
Application | Healthcare |
Safety Stop | No |
Cord Guide | No |
Handle | 3-11/64 in |
Housing Material | Noryl GFN3(TM) |
Accessory Type | Replacement Handle |
Product Type | Replacement Handle |
Compatible with Manufacturer Model Number | C302DC25, C302FL25, C302SC25, C302W25, CS315DC, CS315DT, CS315FL, CS315SC, CS315ST, CS315W, CS316DT, CS316FL, CS316SC, CS316ST, CS316W, CS325DC, CS325DT, CS325FL, CS325SC, CS325ST, CS325W, S316DC |
Material | Nory Plastic |
Compatible with Manufacturer Model Number [NEW] | C302DC25, C302FL25, C302SC25, C302W25, CS315DC, CS315DT, CS315FL, CS315SC, CS315ST, CS315W, CS316DT, CS316FL, CS316SC, CS316ST, CS316W, CS325DC, CS325DT, CS325FL, CS325SC, CS325ST, CS325W, S316DC |
Compatible with Manufacturer Part Number | C302DC25, C302FL25, C302SC25, C302W25, CS315DC, CS315DT, CS315FL, CS315SC, CS315ST, CS315W, CS316DT, CS316FL, CS316SC, CS316ST, CS316W, CS325DC, CS325DT, CS325FL, CS325SC, CS325ST, CS325W, S316DC |
Compatible Manufacturer Part Number | C302DC25, C302FL25, C302SC25, C302W25, CS315DC, CS315DT, CS315FL, CS315SC, CS315ST, CS315W, CS316DT, CS316FL, CS316SC, CS316ST, CS316W, CS325DC, CS325DT, CS325FL, CS325SC, CS325ST, CS325W, S316DC |
Compatible Manufacturer Model Number | C302DC25, C302FL25, C302SC25, C302W25, CS315DC, CS315DT, CS315FL, CS315SC, CS315ST, CS315W, CS316DT, CS316FL, CS316SC, CS316ST, CS316W, CS325DC, CS325DT, CS325FL, CS325SC, CS325ST, CS325W, S316DC |
For Use with Mfr. Model Number | C302DC25, C302FL25, C302SC25, C302W25, CS315DC, CS315DT, CS315FL, CS315SC, CS315ST, CS315W, CS316DT, CS316FL, CS316SC, CS316ST, CS316W, CS325DC, CS325DT, CS325FL, CS325SC, CS325ST, CS325W, S316DC |
For Use With Mfr. Model Number | C302DC25, C302FL25, C302SC25, C302W25, CS315DC, CS315DT, CS315FL, CS315SC, CS315ST, CS315W, CS316DT, CS316FL, CS316SC, CS316ST, CS316W, CS325DC, CS325DT, CS325FL, CS325SC, CS325ST, CS325W, S316DC |
Description
Replacement Handle, Compatible with Manufacturer Model Number C302DC25, C302FL25, C302SC25, C302W25, CS315DC, CS315DT, CS315FL, CS315SC, CS315ST, CS315W, CS316DT, CS316FL, CS316SC, CS316ST, CS316W, CS325DC, CS325DT, CS325FL, CS325SC, CS325ST, CS325W, S316DC, Product Type Replacement Handle, Material Nory Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fulham Flft514w830 replacement light bulb lamp (FLFT514W830 FULHAM)
- SUNLITE Gooseneck Rustic Barn Lght Fixture, Wall Mount, E26, A19 60W Max, 12 Inch, Wet Location, Blk (46067-SU)
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Pink (LT2024-PNK)
- GE LED Bulbs, 100W, 15 W, A19, Soft White, PK2 (93127668)
- BURTON Replacement Handle, Outpatient II (1008465)
- KILLARK Glass Globe, Tempered White (VWGP-100)
- WALDMANN Tubular Light Mounting Bracket, 2-3/4in. (408001878-00585535)
- KILLARK Glass Globe, For NV2 Series (VCG-100)
- KILLARK Glass Globe, For NV2 Series (VCGP-100)
- VISION-LUXO Weighted Base, Round (6001106703)
- WALDMANN Bracket, Long-L, Stainless Steel (190183019-00093961)
- Burton Portable and Task Lighting Accessories