Shop All Medical Lighting
Burton
Magnifier, 10W LED, 90CRI, Wall Mount
Mfr # EMLW
Zoro # G7824518
product price: $748.99
/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Medical Lighting Type Wall
- Lighting Technology LED
- Watts 10 W
- Voltage 100 to 240 V
- Color Temperature 4000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # EMLW
- Zoro # G7824518
- Country of Origin Norway
- Category Medical Lighting
Dimensions
Arm Length | 39 1/2 in |
Overall Height | 39 in |
Focal Length | 11 in |
Lens Diameter | 6.5 in |
Head Diameter | 9.6 in |
Manufacturer Warranty Length | 5 yr |
Description
Magnifier, Arm Design Articulating, Arm Reach 39 in, Color White, Color Rendering Index 90, Color Temperature 4000K, Diopter 3.5, Lens Diameter 6.5 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 1.88x, Mount Type Bracket, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light No, Application General Examination, Dimmable Yes, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For ATLANTIC ULTRAVIOLET, 100116 (10-0116)
- ILC Replacement For PHILIPS HPR53 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 10PK (10PAK:WW-W0JC-1)
- NEBO LUMORE 2in1 Work Light with Magnetic Clip Hook, 2Lamp, LED Lamp, 300, 250 Lumens, Black (6883)
- ILC Replacement for Sylvania 58633 replacement light bulb lamp (58633 SYLVANIA)
- DUAL-LITE Sign Recessed Kit, Wall, Aluminum (OBN-RMK)
- WALDMANN Wall Mount for Medical Exam Lights (D13231000)
- WALDMANN Exam Light, 95CRI, 4500K, LED (D16135000)
- MG ELECTRONICS Magnifying Task Lamp, White, 3-Diopter & 5-Diopter (LED-210)
- 3B SCIENTIFIC E10 Lamps 6V, 50mA (10 ) (1010197)
- DUAL-LITE Sign Housing, LED, Wall, 11W (OBNUSRW-NP)
- WALDMANN Examination Light, 93CRI, 4400K, LED (D16043100)
- Burton Medical Lighting