Shop All Medical Lighting
Burton
Magnifier, 10W LED, 90CRI, Table Mount
Mfr # EMLT
Zoro # G7824551
product price: $902.99
/ea
Free Shipping & Returns
$902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Medical Lighting Type Table
- Lighting Technology LED
- Watts 10 W
- Voltage 100 to 240 V
- Color Temperature 4000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # EMLT
- Zoro # G7824551
- Country of Origin Norway
- Category Medical Lighting
Dimensions
Arm Length | 39 1/2 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 39 in |
Focal Length | 11 in |
Head Diameter | 9.6 in |
Lens Diameter | 6.5 in |
Description
Magnifier, Arm Design Articulating, Arm Reach 39 in, Color White, Color Rendering Index 90, Color Temperature 4000K, Diopter 3.5, Lens Diameter 6.5 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 1.88x, Mount Type Clamp, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light No, Application General Examination, Dimmable Yes, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN HeadsUp Lite 2610 LED Headlight (2610-033-110)
- L.H. DOTTIE L.H. Dottie Top Mount Fluorescent Fixture Hanger (#10 Gauge), 100PK (630)
- PROGRESS LIGHTING Classic Collection Three-Light Bath & Vanity (P300235-031)
- ILC Replacement for Philips TUV 36W Pl-l 4P replacement light bulb lamp (TUV 36W PL-L 4P PHILIPS)
- WALDMANN Examination Light, 93CRI, 4400K, LED (D16043100)
- GLOBAL EQUIPMENT 8 Diopter LED Magnifying Lamp With Covered Metal Arm, Black (6025-8)
- WALDMANN Wall Mount for Medical Exam Lights (D13231000)
- DUAL-LITE Sign Housing, LED, Wall, 11W (OBNUSRW-NP)
- MG ELECTRONICS Magnifying Task Lamp, White, 3-Diopter & 5-Diopter (LED-210)
- DUAL-LITE Sign Panel, Wall, Message X-RAY IN USE (OBN-KIT DIFF SW4)
- MEDLINE Classic Incandescent Exam Lamp, Three Prong, 10 in. W x 10 in. D x 74 in. H, Stainless Steel (MDR721010)
- Burton Medical Lighting