Shop All Medical Lighting
Burton
Magnifier, 10W LED, 90CRI, Floor Stand
Mfr # EMLFL
Zoro # G7824411
product price: $994.99
/ea
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Medical Lighting Type Floor Stand
- Lighting Technology LED
- Watts 10 W
- Voltage 100 to 240 V
- Color Temperature 4000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # EMLFL
- Zoro # G7824411
- Country of Origin Norway
- Category Medical Lighting
Dimensions
Arm Length | 39 1/2 in |
Focal Length | 11 in |
Overall Height | 39 in |
Lens Diameter | 6.5 in |
Head Diameter | 9.6 in |
Manufacturer Warranty Length | 5 yr |
Description
Magnifier, Arm Design Articulating, Arm Reach 39 in, Color White, Color Rendering Index 90, Color Temperature 4000K, Diopter 3.5, Lens Diameter 6.5 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 1.88x, Mount Type Floor Stand, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light No, Application General Examination, Dimmable Yes, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whelen Engineering Mn200hg replacement light bulb lamp (MN200HG WHELEN ENGINEERING)
- PROGRESS LIGHTING Wall Mt Downlight Cylinder, 3" (P563000-020-30K)
- HADCO Junction Box, 4" L x 4" W x 3" H, Gray (BI4)
- JUNO LIGHTING Trac Dead End Connector, White (R28 WH)
- MG ELECTRONICS 8 Diopter LED Magnifying Lamp - White (LED128)
- WALDMANN Exam Light, 95CRI, 4500K, LED (D16135000)
- DUAL-LITE Sign Panel, Wall, Message X-RAY IN USE (OBN-KIT DIFF SW4)
- MG ELECTRONICS SMD LED Magnifying Task Lamp, White, 3-Diopter (LED-850)
- DUAL-LITE Sign Panel, Wall, Message CAT SCAN IN USE (OBN-KIT DIFF SW23)
- DUAL-LITE Sign Recessed Kit, Wall, Aluminum (OBN-RMK)
- DUAL-LITE Sign Housing, LED, Wall, 11W (OBNUSRW-NP)
- Burton Medical Lighting