Shop All Lab Equipment Parts
Burton
LED UV and White Magnifier Replacement P
Mfr # 6000413
Zoro # G3012828
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Healthcare, Medical
- For Use With Mfr No. UV604LED, UV604LED-INT
- Description/Special Features Wall Bracket for LED UV and White Magnifier
- Accessory Type LED UV and White Magnifier Replacement P
- Product Type Replacement Power Cord Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # 6000413
- Zoro # G3012828
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Details
Item | LED UV and White Magnifier Replacement P |
Application | Healthcare, Medical |
For Use With | Mfr No. UV604LED, UV604LED-INT |
Description/Special Features | Wall Bracket for LED UV and White Magnifier |
Accessory Type | LED UV and White Magnifier Replacement P |
Product Type | Replacement Power Cord Adapter |
Features | Wall Bracket for LED UV and White Magnifier |
Operating Voltage | 100 to 240V AC |
Description
LED UV and White Magnifier Replacement P, Operating Voltage 100 to 240V AC, Overall Height Not Applicable, Product Type Replacement Power Cord Adapter, Features Wall Bracket for LED UV and White Magnifier, Includes Not Applicable, Wattage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Mgnsm Chlrd, hxahydrt, Crstl, Rgt, ACS, 2.5kg (M1035-2.5KG)
- POLTEX Serological Pipette Holder 5-Pocket, PETG (PGSERPIP5-T)
- MICROLIT Scitus Bottle Top Dispenser, 60ml (SCI-60)
- WHIRL-PAK Sampling Bag, Clear, 42 oz., 15" L, PK500 (B01027)
- BURTON White Magnifier, 95CRI, 3800K, LED (UV604LED)
- GARY PLASTIC Mini-Strip Blotting Box, 1 Lane, 9.5x3.0x1.6, Black, 4/pk, 4PK (248771B)
- ROTOR CLIP Rotor Clip A-160 E - Ring Applicator For Ring RE - 25 SE - 31 (A-160)
- FLUKE Fluke TP220 Suregrip+ Test Probes, CAT IV 600 V; CAT III 1000 V, 10 A Rating, UL Listed (TP220)
- ILB GOLD Replacement For Fsn Fm-B2702D Medical Screen Protector (FM-B2702D MEDICAL SCREEN PROTECTOR)
- BEL-ART Stepped Tubing Connectors, 3/16 to 1/2", 12/pk, 12PK (F19559)
- DIGI-SENSE Traceable Magnetic/Clip-on Alarm Timer w (94461-24)
- Burton Lab Equipment Parts