Shop All Lab Equipment Parts
Burton
LED UV and White Magnifier Replacement B
Mfr # 6000412
Zoro # G3014270
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr No. UV604LED, UV604LED-INT
- Description/Special Features Replacement Power Cord Adapter for LED UV and White Magnifier
- Application Healthcare, Medical
- Material Lithium Ion
- Accessory Type LED UV and White Magnifier Replacement B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # 6000412
- Zoro # G3014270
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Manufacturer Warranty Length | 2 yr Limited |
Details
Item | LED UV and White Magnifier Replacement B |
For Use With | Mfr No. UV604LED, UV604LED-INT |
Description/Special Features | Replacement Power Cord Adapter for LED UV and White Magnifier |
Application | Healthcare, Medical |
Material | Lithium Ion |
Accessory Type | LED UV and White Magnifier Replacement B |
Product Type | Replacement Battery |
Features | Replacement Power Cord Adapter for LED UV and White Magnifier |
Description
LED UV and White Magnifier Replacement B, Overall Height Not Applicable, Product Type Replacement Battery, Features Replacement Power Cord Adapter for LED UV and White Magnifier, Includes Not Applicable, Manufacturer Warranty Length 2 yr Limited, Material Lithium Ion, Wattage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Syringe, Bulk, 5mL Luer Slip, PK200 (MSB5)
- PERKIN ELMER Zinc/Zn, Lumina Hollow Cathode Lamp, Di (N3050191)
- LOVIBOND Free Chlorine Indicator Solution, 473 mL (530222)
- CAFRAMO Pitched Blade Propellor (A511)
- BURTON White Magnifier, 95CRI, 3800K, LED (UV604LED)
- SEM PRODUCTS XXX ADHESION PROMOTOR 16OZ AEROSOL (SE77723)
- RUBBERIFIC Splash Block Brown Rubberific (LRSBBN)
- 3B SCIENTIFIC Stainless Steel Rod 12mm x 1500mm (1002937)
- GPI Gear Pump Overhaul Kit, Fits GPI Brand (110504-1)
- PERFECT POD Scoop/Funnel K Cup Blk (A03020)
- GARY PLASTIC Mini-Strip Blotting Box, 1 Lane, 9.5x3.0x1.6, Black, 4/pk, 4PK (248771B)
- Burton Lab Equipment Parts