Shop All Portable and Task Lighting Accessories
Burton
LED Examination Light, 4600K, Rocker
Mfr # NXFL
Zoro # G9352445
product price: $1,074.99
/ea
Free Shipping & Returns
$1,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor Stand
- Watts Low 8/High 16
- Arm Length 45 in
- Switch Rocker
- Special Features Illuminance Low Level 25,000 lux At 18 in, High Level 50,000 lux At 18 in , CRI of 93, (2) LED Light Modules with A 40,000 hr Life Each, Wall, Floor, Ceiling and Table Mount Configurations for The Practitioner, 5 yr Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # NXFL
- Zoro # G9352445
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Arm Length | 45 in |
Cord Length | 5.4 ft |
Manufacturer Warranty Length | 5 yr Limited |
Power Cord Length | 5 1/2 ft |
Head Height | 12.8 in |
Individual Arm Lengths | 45 in |
Description
Examination Light, Arm Reach 45 in, Color Rendering Index 95, Color Temperature 4100K, Illumination 45,000 lux @ 18 in, 90,000 lux @ 18 in, Lighting Technology LED, Mounting Location Floor Stand, Operating Voltage 100 to 240V AC, Wattage 16 W, Arm Adjustability Any Which Way, Arm Design Articulating, Color White, Head Height 12.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Fc22t5/841 replacement light bulb lamp (FC22T5/841 OSRAM SYLVANIA)
- ILC Replacement for Philips Fb34/cw/6/ew/alto LED Replacement replacement light bulb lamp (FB34/CW/6/EW/ALTO LED REPLACEMENT PHILIPS)
- LUMAPRO LUMAPRO Incandescent Cord Reel Light, Grade: General (1W943)
- ILC Replacement for Westinghouse 03675 replacement light bulb lamp, 4PK (03675 WESTINGHOUSE)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- BURTON Replacement Handle, Outpatient II (1008465)
- STREAMLIGHT KNUCKLEHEAD W/ CLIP ORANGE (SR90657)
- PRO-LINE Task Light Frame, 72W x 16D x 30H, Beige (OLF72-F63H11)
- LUMAPRO Magnifier Light Clamp, Mounting (32PE58)
- BENCHPRO Task Light Frame, 98 W x 8 D x 10 H, Blue (LFA96)
- VISION-LUXO Weighted Base, Round (6001106703)
- Burton Portable and Task Lighting Accessories