Shop All Portable and Task Lighting Accessories
Burton
LED Examination Light, 45W, 4300K, Toggle
Mfr # ALEDFL
Zoro # G9352454
product price: $4,088.99
/ea
Free Shipping & Returns
$4,088.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor Stand
- Watts 45
- Arm Length 63 in
- Standards CAN/CSA C22.2 601.1, IEC 60601-1, IEC 60601-1-2, IEC 60601-2-41, UL 60601-1
- Special Features (3) LED Modules with A 20,000 hr Life, 45,000 lux At 1m, 5 yr Limited Warranty, Adjustable Focus Using Center Handle, CE Marked, CRI of 92
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # ALEDFL
- Zoro # G9352454
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Arm Length | 63 in |
Cord Length | 9.8 ft |
Adjustable Height | Yes |
Power Cord Length | 10 ft |
Head Diameter | 20 in |
Minimum Height Adjustment | 52 in |
Individual Arm Lengths | 63 in |
Maximum Height Adjustment | 95 in |
Manufacturer Warranty Length | 5 yr |
Description
Examination Light, Arm Reach 63 in, Color Rendering Index 92, Color Temperature 4300K, Illumination 45,000 lux @ 1 m, Lighting Technology LED, Mounting Location Floor Stand, Operating Voltage 120V AC, Wattage 45 W, Adjustable Height Yes, Arm Adjustability Any Which Way, Color White, Head Diameter 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUWATT Mini Area Light, 90 Watt FloodLandscape Fixture, 12 Knuckle Mount, 3 Color Temp Changing, White (NW-SFL-90W-3CT-KN-WH)
- ILC Replacement for Light Bulb / Lamp Fcl/t4/12w/daylight replacement light bulb lamp (FCL/T4/12W/DAYLIGHT LIGHT BULB / LAMP)
- ILC Replacement for Wonder Light Industry Gn-15 replacement light bulb lamp (GN-15 WONDER LIGHT INDUSTRY)
- BIG BEAM Emergency Light, LED, 120/277V, 8W, Beige (LS2SC6S36)
- BURTON Replacement Handle, Outpatient II (1008465)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- BURTON LED Examination Light, 4600K, Rocker (NXFL)
- WALDMANN Clip-On Bracket, 1-1/2 in. H (408001402-00671623)
- KILLARK Glass Globe, For NV2 Series (VCG-100)
- SHAT-R-SHIELD Glass Globe, Coated, 6-3/4 x 3-1/4 In (G1002)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Blue (LFA72)
- Burton Portable and Task Lighting Accessories