Shop All Portable and Task Lighting Accessories
Burton
LED Exam Light, Wall, 84W, 63in. Arm L
Mfr # ALEDW
Zoro # G9641353
product price: $4,322.99
/ea
Free Shipping & Returns
$4,322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall
- Watts 84
- Arm Length 63 in
- Lamp Included Yes
- Medical Lighting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # ALEDW
- Zoro # G9641353
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Arm Length | 63 in |
Cord Length | 9.8 ft |
Individual Arm Lengths | 63 in |
Minimum Height Adjustment | 52 in |
Maximum Height Adjustment | 95 in |
Manufacturer Warranty Length | 5 yr |
Head Diameter | 20 in |
Adjustable Height | Yes |
Power Cord Length | 10 ft |
Description
Examination Light, Arm Reach 63 in, Color Rendering Index 92, Color Temperature 4300K, Illumination 45,000 lux @ 1 m, Lighting Technology LED, Mounting Location Wall, Operating Voltage 120V AC, Wattage 84 W, Adjustable Height Yes, Arm Adjustability Any Which Way, Color White, Head Diameter 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Flashlights, LED, 2,000 lm, Rechargeable (89000)
- ADVANCE PHILIPS ADVANCE 175 W, 1 Lamp HID Ballast Kit (71A5593-001D)
- METALUX Hbled Ld5 24000Lm W Unv 5000K Cd2 U (HBLED-LD5-24SE-W-UNV-L850-CD2-U)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- BURTON Replacement Handle, Outpatient II (1008465)
- WALDMANN Table Clamp, 0-65mm, Black, Steel (190007019-00014904)
- STREAMLIGHT KNUCKLEHEAD W/ CLIP ORANGE (SR90657)
- WALDMANN Bracket Set, +/-65deg For Mlp.70, PR1 (408001876-00582065)
- LUMAPRO CFL Electronic Lamp 13W (EL189558PLC3G)
- WALDMANN Tubular Light Mounting Bracket, Short L (190015995)
- Burton Portable and Task Lighting Accessories