Shop All Portable and Task Lighting Accessories
Burton
LED Exam Light, Wall, 45in. Arm L, 5.42 ft.
Mfr # NXW
Zoro # G9641396
product price: $908.99
/ea
Free Shipping & Returns
$908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall
- Watts Low 8/High 16
- Arm Length 45 in
- Medical Lighting Mounting Type Wall
- Standards ANSI/AAMI ES60601-1:2005 and A!:2009/(R)2012, CSA CAN/CSA-C22.2 No. 60601-1:14, IEC 60601-2-41 2013
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # NXW
- Zoro # G9641396
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Arm Length | 45 in |
Cord Length | 5.4 ft |
Overall Height | 53 in |
Individual Arm Lengths | 45 in |
Power Cord Length | 5 1/2 ft |
Manufacturer Warranty Length | 5 yr Limited |
Description
Examination Light, Arm Reach 45 in, Color Rendering Index 95, Color Temperature 4100K, Illumination 45,000 lux @ 18 in, 90,000 lux @ 18 in, Lighting Technology LED, Mounting Location Wall, Operating Voltage 100 to 240V AC, Wattage 16 W, Arm Adjustability Any Which Way, Arm Design Articulating, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLIDAY BRIGHT LIGHTS BULB CERAMIC C9 BLU 25PK (BU25C9-OBLA)
- COLUMBIA LIGHTING Recessed Troffer, 38.6W, 4460 lm, 23-7/8" L (LCAT22-40VLG-EDU)
- SYLVANIA CFL, 18 W, T4, 4-Pin (GX24q-2) (20877)
- SATCO Bulb, LED, 8W, BR30, GU24, 120V, Frosted White, 30K (S28579)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- BURTON Replacement Handle, Outpatient II (1008465)
- KILLARK Glass Globe, Red (VRGP-100)
- WALDMANN Replacement Tube (305169020)
- KILLARK Glass Globe, Tempered White (VWGP-100)
- WALDMANN Bracket Set, 1-1/4 in. H, PK2 (408001403-00671626)
- SHAT-R-SHIELD Glass Globe, Coated, 6-3/4 x 3-1/4 In (G1002)
- Burton Portable and Task Lighting Accessories