Shop All Portable and Task Lighting Accessories
Burton
LED Exam Light, Table, 45in Arm L, 5.42 ft.
Mfr # NXT
Zoro # G9641405
product price: $868.99
/ea
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Table
- Watts Low 8/High 16
- Arm Length 45 in
- Adjustable Flexible with Extensive Reach and Range of Motion
- Cord Type Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # NXT
- Zoro # G9641405
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Arm Length | 45 in |
Cord Length | 5.4 ft |
Overall Height | 50 in |
Power Cord Length | 5 1/2 ft |
Individual Arm Lengths | 45 in |
Manufacturer Warranty Length | 5 yr Limited |
Description
Examination Light, Arm Reach 45 in, Color Rendering Index 95, Color Temperature 4100K, Illumination 45,000 lux @ 18 in, 90,000 lux @ 18 in, Lighting Technology LED, Mounting Location Clamp, Operating Voltage 100 to 240V AC, Wattage 16 W, Arm Adjustability Any Which Way, Arm Design Articulating, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Ballast, Replacement For Advance, Rel-3S40-Rh-Tp (REL-3S40-RH-TP)
- LEVITON 120 W, White, Miniature Bi-Pin (G5) (13654-SNP)
- JUNO LIGHTING LED Trim Kit 5/6in., Switchable White 27 (RB56S SWW5 MW M6)
- COMMERCIAL LED Led Light 6PK (CLC3-26W-E26 4000K)
- BURTON LED Examination Light, 4600K, Rocker (NXFL)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- BURTON Replacement Handle, Outpatient II (1008465)
- VISION-LUXO Weighted Base, Round (6001106703)
- LUXO A Edge Mount Bracket, Black (60001BK)
- WALDMANN Replacement Tube (305169020)
- WALDMANN Bracket Set, +/-65deg For Mlp.70, PR1 (408001876-00582065)
- Burton Portable and Task Lighting Accessories