Shop All Portable and Task Lighting Accessories
Burton
LED Exam Light, Ceiling, 9.83 ft., Toggle
Mfr # ALEDDC
Zoro # G9641362
product price: $7,635.99
/ea
Free Shipping & Returns
$7,635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ceiling
- Watts 84
- Arm Length 63 in
- Lighting Technology LED
- Color Temp. 4300K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # ALEDDC
- Zoro # G9641362
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Arm Length | 63 in |
Cord Length | 9.8 ft |
Minimum Height Adjustment | 52 in |
Adjustable Height | Yes |
Power Cord Length | 10 ft |
Manufacturer Warranty Length | 5 yr |
Head Diameter | 20 in |
Individual Arm Lengths | 63 in |
Maximum Height Adjustment | 95 in |
Description
Examination Light, Arm Reach 63 in, Color Rendering Index 92, Color Temperature 4300K, Illumination 45,000 lux @ 1 m, Lighting Technology LED, Mounting Location Ceiling, Operating Voltage 120V AC, Wattage 84 W, Adjustable Height Yes, Arm Adjustability Any Which Way, Color White, Head Diameter 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance L-220f (L-220F ADVANCE)
- FEIT ELECTRIC LED DM B10E12 SW 60W 6PK (CTC60/927CAFIL6)
- ILC Replacement for TCP 33014m replacement light bulb lamp (33014M TCP)
- LUMAPRO Miniature LED Bulb, LM1012MB, T3 1/4, 12V (LM1012MB-R)
- BURTON Replacement Handle, Outpatient II (1008465)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- BURTON LED Examination Light, 4600K, Rocker (NXFL)
- KILLARK Glass Globe, For NV2 Series (VCG-100)
- WALDMANN Bracket Set, 1-1/4 in. H, PK2 (408001403-00671626)
- WALDMANN Rail Clamp, Medical, Use With Halux (D13269000)
- WALDMANN Table Clamp, 0-65mm, Black, Steel (190007019-00014904)
- Burton Portable and Task Lighting Accessories