Shop All Halogen Light Bulbs
Burton
HAL Light Bulb, MR16, 2-Pin(GX5.3), PK3
Mfr # 0007006PK
Zoro # G9641003
product price: $343.99
/pk 4, $86.00/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rough Service No
- Dimmable Yes
- Bulb Shape MR16
- Bulb Type Reflector
- Bulb Base Type 2-Pin (GX5.3)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # 0007006PK
- Zoro # G9641003
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-3/4" |
Max Overall Bulb Length | 1-3/4" |
Light Bulb Dia. | 2" |
Bulb Dia. | 2 in |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 1 3/4 in |
Description
Halogen Light Bulb, Bulb Base Type 2-Pin (GX5.3), Bulb Beam Angle 12 Degrees , Bulb Dia. 2 in, Bulb Housing Metal, Bulb Shape MR16, Color Rendering Index 94.0, Color Temperature 4300K, Lumens 4,800 lm, Light Technology Halogen, Overall Length 1 3/4 in, Shatter-Resistant No, Trade Number EKE, Voltage 21V AC, Watts 150 W, Rated Life 600 hr, Bulb Finish Clear, Dimmable Yes, For Enclosed Fixtures Yes, Three-Way No, Light Color White, Rough Service No, ANSI Code EKE, Bulb Start Type Instant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 52"OD x 47"ID x 2"W x 3/4"P Oxford Ceiling Ring (1/4 of complete circle) (CR52OX)
- SATCO 300 W PS35 Incandescent - Frost - 2500 Hours - 3600L - Mogul Base - 130V (S4962)
- DALS 4 Inch Round Indirect LED Recessed Light (IND4-DW-WH)
- ILC Replacement for Holtkotter 6450 replacement light bulb lamp (6450 HOLTKOTTER)
- BURTON HAL Light Bulb, MR16, 2-Pin(GU5.3), PK3 (0006130PK)
- ILC Replacement for Kengo 6W 6V Mr16 replacement light bulb lamp (6W 6V MR16 KENGO)
- ILC Replacement for WESTINGHOUSE 47460 (047460 WESTINGHOUSE)
- ILC Replacement for Olympus CH2 Series CHS replacement light bulb lamp (CH2 SERIES CHS OLYMPUS)
- ILC Replacement for Sony Xb-cpj100 replacement light bulb lamp (XB-CPJ100 SONY)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Norman Lamps, Q1000T3/Cl-277V (Q1000T3/CL-277V)
- ILC Replacement for Perko 846 replacement light bulb lamp (846 PERKO)
- Burton Halogen Light Bulbs