Shop All Halogen Light Bulbs
Burton
HAL Light Bulb, MR16, 2-Pin(GU5.3), PK3
Mfr # 0006130PK
Zoro # G9641073
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Appearance 3000 to 3999K, Warm White
- Indoor/Outdoor Usage Indoor Only
- Bulb Power Source Plug and Play
- Light Distribution Adjustable
- Shatter-Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burton
- MFR # 0006130PK
- Zoro # G9641073
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Max Overall Bulb Length | 1-3/4" |
Light Bulb Dia. | 2" |
Max. Overall Bulb Length | 1-3/4" |
Overall Length | 1 3/4 in |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 2 in |
Description
Halogen Light Bulb, Bulb Base Type 2-Pin (GU5.3), Bulb Beam Angle 36 Degrees , Bulb Dia. 2 in, Bulb Housing Metal, Bulb Shape MR16, Color Rendering Index 94, Color Temperature 3300K, Incandescent Wattage Equivalency 50 W, Lumens 890 lm, Light Technology Halogen, Overall Length 1 3/4 in, Shatter-Resistant No, Trade Number NSP, Voltage 120V AC, Watts 50 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable Yes, For Enclosed Fixtures Yes, Three-Way No, Light Color White, Rough Service No
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 10 W G12 1/2 Incandescent - Transparent Amber - 1500 Hours - Candelabra Base - 120V (S3836)
- KEYSTONE DirectDrive T5 LED Tube, KT-LED25T5HO-48GC-835-DX2 25PK (KT-LED25T5HO-48GC-835-DX2)
- LUCECO 10W Solar Guardian PIR Wall Light, 1080lm, 4000K, IP65, Black (LEXSF11B40)
- LITHONIA LIGHTING Aircraft Cable Hanging Kit, F/Z STRIP (ZACVH M100)
- BURTON HAL Light Bulb, MR16, 2-Pin(GX5.3), PK3 (0007006PK)
- ILC Replacement for Bulbrite 654075 replacement light bulb lamp, 2PK (654075 BULBRITE)
- ILC Replacement for Osram Sylvania FCS 64640 HLX replacement light bulb lamp (FCS 64640 HLX OSRAM SYLVANIA)
- ILC Replacement for Photogenic Porta-master 400 Modeling replacement light bulb lamp (PORTA-MASTER 400 MODELING PHOTOGENIC)
- ILC Replacement for Satco 150par/3fl/mine replacement light bulb lamp (150PAR/3FL/MINE SATCO)
- ILC Replacement for Olympus Ch30 replacement light bulb lamp (CH30 OLYMPUS)
- ILC Replacement for Halco Mr16bab/grn replacement light bulb lamp (MR16BAB/GRN HALCO)
- Burton Halogen Light Bulbs