Shop All Halogen Light Bulbs
Burton
HAL Light Bulb, MR16, 2-Pin(GU5.3), 20W, PK4
Mfr # 0007000PK
Zoro # G9641213
product price: $142.99
/pk 4, $35.75/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Clear
- Bulb Shape MR16
- Bulb Base Type 2-Pin (GU5.3)
- Light Appearance 3000 to 3999K, Warm White
- Bulb Technology Halogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # 0007000PK
- Zoro # G9641213
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Max Overall Bulb Length | 1-3/4" |
Light Bulb Dia. | 2" |
Max. Overall Bulb Length | 1-3/4" |
Overall Length | 1 3/4 in |
Bulb Dia. | 2 in |
Bulb Manufacturers Warranty Length | 5 yr |
Description
Halogen Light Bulb, Bulb Base Type 2-Pin (GU5.3), Bulb Beam Angle 36 Degrees , Bulb Dia. 2 in, Bulb Housing Metal, Bulb Shape MR16, Color Rendering Index 98.0, Color Temperature 3400K, Incandescent Wattage Equivalency 20 W, Lumens 895 lm, Light Technology Halogen, Overall Length 1 3/4 in, Shatter-Resistant No, Trade Number HLX, Voltage 120V AC, Watts 20 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable Yes, For Enclosed Fixtures Yes, Three-Way No, Light Color White, Rough Service No
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5 W miniature - T3 1/4 - 20000 Hours - 50L - Festoon Base - 12V (S6985)
- SIGNIFY LED Lamp, T8, 11W, 5000K (8.5T8/MAS/36-850/IF14/P/DIM 10/1)
- ILC Replacement for Stinger / Dejay J.0090/20001 replacement light bulb lamp (J.0090/20001 STINGER / DEJAY)
- ELCO LIGHTING 6 Baffle with Pinhole Trim" (EL2579B)
- BURTON HAL Light Bulb, MR16, 2-Pin(GU5.3), PK3 (0006130PK)
- BURTON HAL Light Bulb, MR16, 2-Pin(GX5.3), PK3 (0007006PK)
- ILC Replacement for RAM Optical 23-3100-00 replacement light bulb lamp, 2PK (23-3100-00 RAM OPTICAL)
- ILC Replacement for Sylvania 18866 replacement light bulb lamp (18866 SYLVANIA)
- ILC Replacement for Damar Hl60bt15/cl Outlawed, Replaced BY replacement light bulb lamp (HL60BT15/CL OUTLAWED, REPLACED BY DAMAR)
- ILC Replacement for PEC Jd150 BAY Frost replacement light bulb lamp (JD150 BAY FROST PEC)
- SOUTHWIRE Wire Guard, Steel, Blk, Use w/String Lights (111414)
- Burton Halogen Light Bulbs