Shop All Portable and Task Lighting Accessories
Burton
Examination Light, Wall Mount, 20W, 120V
Mfr # SELEDW
Zoro # G7676691
original price:
$1,456.00
5% off
new price: $1,382.99
/ea
Free Shipping & Returns
$1,382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 20
- Arm Length 37 in
- Medical Lighting Type Wall
- Overall Reach 51 in
- Light Output 35,000 Lux @ 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # SELEDW
- Zoro # G7676691
- Country of Origin Norway
- Category Portable and Task Lighting Accessories
Dimensions
Arm Length | 37 in |
Cord Length | 5.4 ft |
Power Cord Length | 5 1/2 ft |
Individual Arm Lengths | 37 in |
Manufacturer Warranty Length | 5 yr |
Description
Examination Light, Arm Reach 51 in, Color Rendering Index 95, Color Temperature 4000K, Illumination 35,000 lux @ 1 m, Lighting Technology LED, Mounting Location Wall, Operating Voltage 120V AC, Wattage 20 W, Arm Adjustability Any Which Way, Color White, Cord Designation SVT, Dimmable Yes, Head Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE LIGHTING 7.0W, C7 Incandescent Light Bulb (7C7-130V)
- ILC Replacement for Sterilight Sv50 replacement light bulb lamp (SV50 STERILIGHT)
- SCHUMACHER ELECTRIC Rechargeable 360 degree Slim Inpsection Lamp + Magnetic Touch, Ultra-Bright 600 Kumen LEDS. (SL184RU)
- COLUMBIA LIGHTING Vapor Tight Fixture, 52W, 6100 lm, 4000K (LXEM4-40HL-RFA-EDU)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- BURTON Replacement Handle, Outpatient II (1008465)
- BURTON LED Examination Light, 4600K, Rocker (NXFL)
- WALDMANN Table Clamp, 0-65mm, Black, Steel (190007019-00014904)
- LUXO A Edge Mount Bracket, Black (60001BK)
- KILLARK Glass Globe, Tempered White (VWGP-100)
- WALDMANN Clip-On Bracket, 1-1/2 in. H (408001402-00671623)
- Burton Portable and Task Lighting Accessories