Shop All Portable and Task Lighting Accessories
Burton
Examination Light, Halogen, 50W, 3300K
Mfr # OP216FL
Zoro # G9352533
original price:
$4,210.86
18% off
new price: $3,426.99
/ea
Free Shipping & Returns
$3,426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor Stand
- Watts 50
- Arm Length 37 1/2 in
- Color White
- Medical Lighting Mounting Type Floorstand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # OP216FL
- Zoro # G9352533
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Arm Length | 37 1/2 in |
Cord Length | 9.8 ft |
Individual Arm Lengths | 37.5 in |
Manufacturer Warranty Length | 5 yr Limited |
Adjustable Height | Yes |
Power Cord Length | 10 ft |
Description
Examination Light, Arm Reach 37.5 in, Color Rendering Index 94, Color Temperature 3300K, Illumination 86,000 lux @ 24 in, Lighting Technology Halogen, Mounting Location Floor Stand, Operating Voltage 120V AC, Wattage 50 W, Activation Type Foot Switch, Adjustable Height Yes, Arm Adjustability Any Which Way, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE One-Light Indoor Mini Pendant ORB, Clear Seeded Glass (6100800)
- FEIT ELECTRIC LED, 25 W, A21, Medium Screw (E26) (OM200/830/LED)
- LUMAPRO LUMAPRO 15W, T7 Incandescent Light Bulb (15T7C/120V)
- FEIT ELECTRIC Mr16 9W/75W Gu10 Dim Led 3000K (BPMR16/GU10/800/L)
- BURTON LED Examination Light, 4600K, Rocker (NXFL)
- BURTON Replacement Handle, Outpatient II (1008465)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- O.C. WHITE CO Machine Light, LED, 100 to 240VAC, Dimming (LED-1936-UTL)
- WALDMANN Bracket Set, 1-1/4 in. H, PK2 (408001403-00671626)
- WALDMANN Table Clamp, 0-65mm, Black, Steel (190007019-00014904)
- STREAMLIGHT KNUCKLEHEAD W/ CLIP ORANGE (SR90657)
- Burton Portable and Task Lighting Accessories