Shop All Portable and Task Lighting Accessories
Burton
Examination Light, Halogen, 45W, 3100K
Mfr # A50FL
Zoro # G9352463
product price: $4,286.99
/ea
Free Shipping & Returns
$4,286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor Stand
- Watts 45
- Arm Length 31 in
- Switch Toggle/Rocker
- Cord Length 9.8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # A50FL
- Zoro # G9352463
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Arm Length | 31 in |
Cord Length | 9.8 ft |
Power Cord Length | 10 ft |
Minimum Height Adjustment | 52 in |
Manufacturer Warranty Length | 5 yr |
Individual Arm Lengths | 31 in |
Adjustable Height | Yes |
Maximum Height Adjustment | 95 in |
Head Diameter | 20 in |
Description
Examination Light, Arm Reach 31 in, Color Rendering Index 96, Color Temperature 3100K, Illumination 45,000 lux @ 1 m, Lighting Technology Halogen, Mounting Location Floor Stand, Operating Voltage 120V AC, Wattage 45 W, Adjustable Height Yes, Arm Adjustability Vertical Swivel, Arm Design Articulating, Arm Swivel Angle 360 Degrees , Color White, Head Diameter 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 5W G25, DIM, 2700K E26, Frost, Globe (LED5G25D27KF)
- TCP LED, 14W, DIM, 41KFL, PAR38, Flood (LED14P38D41KFL)
- MILWAUKEE TOOL USB Compact Flashlight + 3.0 Battery (2160-21, 48-11-2131)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-23/32" L (ELM2L UVOLT LTP SDRT M12)
- BURTON LED Examination Light, 4600K, Rocker (NXFL)
- BURTON Replacement Handle, Outpatient II (1008465)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- WALDMANN Replacement Lamp, CFL, 24W, 2G11, 4100K (450024M10)
- PRO-LINE Task Light Frame, 72W x 16D x 30H, Beige (OLF72-F63H11)
- STREAMLIGHT KNUCKLEHEAD W/ CLIP ORANGE (SR90657)
- WALDMANN Tubular Light Mounting Bracket, 2-3/4in. (408001878-00585535)
- Burton Portable and Task Lighting Accessories