Shop All Portable and Task Lighting Accessories
Burton
Examination Light, Halogen, 150W, 4300K
Mfr # CS316FL
Zoro # G9352542
product price: $3,894.99
/ea
Free Shipping & Returns
$3,894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor Stand
- Watts 150
- Arm Length 37 1/2 in
- Light Output 86,000 Lux @ 24 in
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # CS316FL
- Zoro # G9352542
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Arm Length | 37 1/2 in |
Cord Length | 9.8 ft |
Power Cord Length | 10 ft |
Maximum Height Adjustment | 37.5 in |
Individual Arm Lengths | 37.5 in |
Manufacturer Warranty Length | 5 yr |
Description
Examination Light, Arm Reach 37.5 in, Color Rendering Index 94, Color Temperature 4300K, Illumination 60,000 lux @ 1 m, Lighting Technology Halogen, Mounting Location Floor Stand, Operating Voltage 120V AC, Wattage 150 W, Arm Adjustability Any Which Way, Color White, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Round High Lumen LED Reflector Insert" (EL417CT5W)
- SATCO 5W T2 LED Light Bulb - Candelabra Base - White Finish (S7264)
- DIODE LED DC Constant Voltage Driver, Class 2, 60W, 12V (DI-0906)
- LEVITON Lampholder, 75 W, White, 4-Pin (G24q-3) (26725-419)
- BURTON Replacement Handle, Outpatient II (1008465)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Blue (LFA72)
- WALDMANN Wall Bracket, Black, Steel (300213018-00025178)
- KILLARK Glass Globe, Tempered Amber (VAMGP-100)
- WALDMANN Tubular Light Mounting Bracket, 2-3/4in. (408001878-00585535)
- BENCHPRO Task Light Frame, 50 W x 8 D x 10 H, Blue (LFA48)
- Burton Portable and Task Lighting Accessories