Shop All Portable and Task Lighting Accessories
Burton
Examination Light, HAL, 3200K, Beam 32deg.
Mfr # GLW30FL
Zoro # G9352515
product price: $1,050.99
/ea
Free Shipping & Returns
$1,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor Stand
- Watts 35
- Arm Length 35 1/2 in
- Cord Type Plug In
- Medical Lighting Mounting Type Floorstand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # GLW30FL
- Zoro # G9352515
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Arm Length | 35 1/2 in |
Cord Length | 8.5 ft |
Individual Arm Lengths | 35.5 in |
Manufacturer Warranty Length | 5 yr |
Power Cord Length | 8 1/2 ft |
Description
Examination Light, Arm Reach 35.5 in, Color Rendering Index 91, Color Temperature 3700K, Illumination 45,000 lux @ 18 in, Lighting Technology Halogen, Mounting Location Floor Stand, Operating Voltage 120V AC, Wattage 35 W, Arm Adjustability Any Which Way, Beam Angle 32 Degrees , Casters Yes, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 20W - Fluorescent T12 - 4100K - G13 Base (S26565)
- ILC Replacement for Alinea 30cm replacement light bulb lamp (30CM ALINEA)
- GE LAMPS Halogen Light Bulb, T4,150W (Q150CL/MC-ETG)
- DORCY Floating 55-Lumen 4-LED Flashlight (41-2511)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- BURTON Replacement Handle, Outpatient II (1008465)
- WOLO SuperNova Amber LED Beacon, 8 1-watt LED, Lighter Plug Power, Quad Flash, Magnetic or Permanent Mount (3040MP-A)
- SHAT-R-SHIELD Glass Globe, Coated, 6-3/4 x 3-1/4 In (G1002)
- KILLARK Glass Globe, Red (VRGP-100)
- BENCHPRO Task Light Frame, 72 W x 8 D x 6 H, Black (LF72)
- LUMAPRO Guard, Shade, Incandescent, Snap On (24K349)
- Burton Portable and Task Lighting Accessories