Shop All Portable and Task Lighting Accessories
Burton
Examination Light, Ceiling Mount, 20W, 120V
Mfr # SELEDC
Zoro # G7676630
product price: $1,163.99
/ea
Free Shipping & Returns
$1,163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 20
- Arm Length 37 in
- Standards CAN/CSA C22.2 60601-1, EN 60601-1-2, ES 60601-1, IEC 60601-2-41, -1-6
- Cord Type SVT
- Overall Reach 51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # SELEDC
- Zoro # G7676630
- Country of Origin Norway
- Category Portable and Task Lighting Accessories
Dimensions
Arm Length | 37 in |
Cord Length | 5.4 ft |
Individual Arm Lengths | 37 in |
Manufacturer Warranty Length | 5 yr |
Power Cord Length | 5 1/2 ft |
Description
Examination Light, Arm Reach 51 in, Color Rendering Index 95, Color Temperature 4000K, Illumination 35,000 lux @ 1 m, Lighting Technology LED, Mounting Location Ceiling, Operating Voltage 120V AC, Wattage 20 W, Arm Adjustability Any Which Way, Color White, Cord Designation SVT, Dimmable Yes, Head Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONEPOINT 4' Linkable LED Shop Light 10000 Lumens (SL4YL10000L)
- BAYCO CORD w/TAP 18/3SJT 25 (BYSL-425)
- LUMAPRO LUMAPRO 3W, T3 1/4 Miniature Incandescent Light Bulb, Lumens: 11 (24VMB-1)
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Floodlight, 4800L, 34W, 50K, Wide Dist, Knuckle Mt, 120-277v (RFL3-40-5K)
- BURTON Replacement Handle, Outpatient II (1008465)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- LUXO A Edge Mount Bracket, Black (60001BK)
- VISION-LUXO Weighted Base, Round (6001106703)
- WALDMANN Table Clamp, 65-135mm, Black, Steel (190033019-00014950)
- BENCHPRO Task Light Frame, 50 W x 8 D x 10 H, Blue (LFA48)
- STREAMLIGHT KNUCKLEHEAD W/ CLIP ORANGE (SR90657)
- Burton Portable and Task Lighting Accessories