Shop All Portable and Task Lighting Accessories
Burton
Exam Light, Wall, 84W, 61in. Arm L, 9.83 ft
Mfr # A50W
Zoro # G9641326
Free Shipping & Returns
$4,813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall
- Watts 84
- Arm Length 61 in
- Color White
- Color Temp. 3100K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burton
- MFR # A50W
- Zoro # G9641326
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Arm Length | 61 in |
Cord Length | 9.8 ft |
Adjustable Height | Yes |
Manufacturer Warranty Length | 5 yr |
Individual Arm Lengths | 61 in |
Minimum Height Adjustment | 52 in |
Head Diameter | 20 in |
Maximum Height Adjustment | 95 in |
Power Cord Length | 10 ft |
Description
Examination Light, Arm Reach 61 in, Color Rendering Index 96, Color Temperature 3100K, Illumination 45,000 lux @ 1 m, Lighting Technology Halogen, Mounting Location Wall, Operating Voltage 120V AC, Wattage 84 W, Adjustable Height Yes, Arm Adjustability Vertical Swivel, Arm Design Articulating, Arm Swivel Angle 360 Degrees , Color White, Head Diameter 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Stinger / Dejay B7000 replacement light bulb lamp (B7000 STINGER / DEJAY)
- ILC Replacement for Victory Lighting Zw4s15w-z135 replacement light bulb lamp (ZW4S15W-Z135 VICTORY LIGHTING)
- ILC Replacement for ADB / Alnaco 3400-0125 replacement light bulb lamp (3400-0125 ADB / ALNACO)
- BEACON Floodlight, 3200 lm, 26W, 120 to 277VAC (RFL2-25-5K)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- BURTON LED Examination Light, 4600K, Rocker (NXFL)
- BURTON Replacement Handle, Outpatient II (1008465)
- WOLO SuperNova Amber LED Beacon, 8 1-watt LED, Lighter Plug Power, Quad Flash, Magnetic or Permanent Mount (3040MP-A)
- KILLARK Glass Globe, Tempered Blue (VBGP-100)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Black (LFA72)
- KILLARK Glass Globe, Tempered Amber (VAMGP-100)
- Burton Portable and Task Lighting Accessories