Shop All Portable and Task Lighting Accessories
Burton
Exam Light, Wall, 35W, 8.5 ft, Rocker, 35FV40
Mfr # GL30W
Zoro # G9641204
product price: $1,147.99
/ea
Free Shipping & Returns
$1,147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall
- Watts 35
- Arm Length 35 1/2 in
- Color Temp. 3200K
- Light Output 41,000 Lux @ 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # GL30W
- Zoro # G9641204
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Arm Length | 35 1/2 in |
Cord Length | 8.5 ft |
Power Cord Length | 8 1/2 ft |
Manufacturer Warranty Length | 5 yr |
Individual Arm Lengths | 35.5 in |
Description
Examination Light, Arm Reach 35.5 in, Color Rendering Index 91, Color Temperature 3700K, Illumination 45,000 lux @ 18 in, Lighting Technology Halogen, Mounting Location Wall, Operating Voltage 120V AC, Wattage 35 W, Arm Adjustability Any Which Way, Casters No, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Dimming Ballast, Electronic, 120VLamp (REZ-3S32-SC)
- 1STSOURCE PRODUCTS 4.5" Standard Square Pole Cap (85-00010)
- CURRENT GE300W CLR STD LGT Bulb (73788)
- ILC Replacement for Satco S2244 (S2244 SATCO)
- BURTON Replacement Handle, Outpatient II (1008465)
- BURTON LED Examination Light, 4600K, Rocker (NXFL)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- VISION-LUXO Weighted Base, Round (6001106703)
- WALDMANN Table Clamp, 65-135mm, Black, Steel (190033019-00014950)
- KILLARK Glass Globe, Tempered White (VWGP-100)
- WALDMANN Mounting Clamp, 2.5-5.3" Span, Metal (190033019-00014950)
- Burton Portable and Task Lighting Accessories