Shop All Portable and Task Lighting Accessories
Burton
Exam Light, Wall, 150W, 37-1/2in. L, 10 ft.
Mfr # CS316W
Zoro # G9641037
product price: $3,894.99
/ea
Free Shipping & Returns
$3,894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall
- Watts 150
- Arm Length 37 1/2 in
- Medical Lighting Type Wall
- Cord Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # CS316W
- Zoro # G9641037
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Arm Length | 37 1/2 in |
Cord Length | 10 ft |
Maximum Height Adjustment | 37.5 in |
Power Cord Length | 10 ft |
Individual Arm Lengths | 37.5 in |
Manufacturer Warranty Length | 5 yr |
Description
Examination Light, Arm Reach 37.5 in, Color Rendering Index 94, Color Temperature 4300K, Illumination 60,000 lux @ 1 m, Lighting Technology Halogen, Mounting Location Wall, Operating Voltage 120V AC, Wattage 150 W, Arm Adjustability Any Which Way, Color White, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for USHIO BAB, JR12V-20W/FL36 (BAB, JR12V-20W/FL36 USHIO)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Silver Finish, Acrylic Lens Acrylic (20070LEDD-SILV/ACR)
- SIGNIFY LED, 13.5 W, A19, Medium Screw (E26) (13.5A19/LED/927/FR/P/ND 4/1FB)
- WESTGATE WMX-MCTP-D-WHNON-CUTOFF WALL PACK (WMX-MCTP-D-WH)
- BURTON LED Examination Light, 4600K, Rocker (NXFL)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- BURTON Replacement Handle, Outpatient II (1008465)
- PRO-LINE Task Light Frame, 72W x 16D x 30H, Beige (OLF72-F63H11)
- WALDMANN Clip-On Bracket, 1-1/2 in. H (408001402-00671623)
- VISION-LUXO Weighted Base, Round (6001106703)
- BENCHPRO Task Light Frame, 72 W x 8 D x 10 H, Black (LFA72)
- Burton Portable and Task Lighting Accessories