Shop All Spot Lights
Burton
Exam Light, UV, 9-1/2inLx6-3/4inW, Handheld
Mfr # UV502
Zoro # G9640863
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Fluorescent
- Cord Type SVT
- Color White
- Medical Lighting Type Handheld
- Watts 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burton
- MFR # UV502
- Zoro # G9640863
- Country of Origin United States
- Category Spot Lights
Dimensions
Cord Length | 5 ft |
Manufacturer Warranty Length | 5 yr Limited |
Power Cord Length | 5 ft |
Overall Width | 6.75 in |
Wavelength | 365 nm |
Overall Length | 5.5 in |
Focal Length | 8 in |
Description
Examination Light, Lighting Technology Fluorescent, Operating Voltage 120V AC, Wattage 14 W, Diopter 5, Magnification 2.25x, Focal Length 8 in, Housing Color White, Housing Material Plastic, Includes Bulb Yes, Includes Ultraviolet Light Yes, Lamp Life 6,000 hr, Lens Material Glass, Magnification Lens Yes, Manufacturer Warranty Length 5 yr Limited, Number of Bulbs 2 (UV), Overall Length 5.5 in, Overall Width 6.75 in, Power Cord Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PHILIPS PL-L 18W/841/4P (PL-L 18W/841/4P PHILIPS)
- EURI LIGHTING LED PAR20 50W Dim ES (EP20-7W6040e-2)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T2M MVOLT DDBXD)
- LEVITON White Plastic Incandescent Lampholder with 2 Terminal Screws (100-08829-CW1)
- BURTON Exam Light, UV, 6-45/64in.L x 5-39/64in.W (UV503)
- BURTON Exam Light, UV, 6-3/4inLx3-3/4inW, Handheld (UV501)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC (M7600-LED B)
- JMAZ LIGHTING 60W Battery Powered LED Spot Moving Head with Prism Aero Spot Light (JZ3003)
- BUYERS PRODUCTS 3 Inch Square LED Clear Spot Light (1492237)
- JMAZ 570 watt LED Moving Head Zoom 660 deg Wash with 19 Quad RGBW 30 watt LEDs (JZ3015)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 120VAC (M490-LED A)
- Burton Spot Lights